Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
 
Home     |    Buy Online  |   About Us  |    Contact Us    |    Site Map   
   Products
Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)

  * Rack LCD Panel By LCD Size
  * SUN Solaris Rack LCD Panel
  * Wide Screen Rack LCD Panel
  * Quad Display Rack LCD Panel
  * Sunlight Rack LCD Panel
  * Touch Screen Rack LCD Panel
  * Protective Glass Rack LCD
    Panel ( NEMA / IP65 / Lexan )

  * Rack LCD Panel By Height

- Rackmount LCD Monitor Drawer
  ( No Keyboard )


- 1U Rackmount LCD
   Monitor Keyboard / KVM


- 2U Rackmount LCD
  Monitor Keyboard / KVM


- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display KVM

- Rack Mount LCD Keyboard
   - with CAT5 KVM
   - with COMBO USB PS2 KVM
   - with DVI KVM
   - with IP KVM
   - with Matrix KVM

- Rack Mount LCD Keyboard KVM
   - with AR Film
   - with CAT5 Extender
   - with Dual Rails
   - with Optical Bonding
   - with Quad Displays
   - with Real Mouse
   - with Serial KVM
   - with Short Depth
   - with Speakers
   - with SUN Hot Key Keyboard
   - with Touch Screen
   - with Widescreen

- 10" Rack LCD Keyboard / KVM
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD Keyboard / KVM
- 19" Rack LCD Keyboard / KVM
- 20" Plus Rack LCD KB / KVM

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU        New
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy






                                       
22 Inches Rack mounting LCD Flat Panel : 
           
                                         Part #  LCDR8U22-05

                                        8U Rack Mounted  21.5" Widescreen LCD Flat Panel Full HD
                                                                     
  ( Made in U.S.A.
     

                  *****This model is discontinued .  Learn more about replacement model LCDR7U22-01   *****
                                                   
                                                                     * Click on the photos to enlarge
                                                                    
 Features : 
- 21.5" Wide Format TFT LCD display with full HD 1920 x 1080
   native resolution.
- 15, 000: 1 dynamic contrast ratio for superior details
- Fast Video response time provides sharp text and crisp
   motion.
- 16:9 aspect ratio features a widescreen viewing area 

- High contrast and wide viewing angle.
- Only 2.8" deep allows mounting in confined spaces.
- DVI-D digital input in addition to standard VGA input.
- Plugs directly into a standard VGA card.
- Video and power cables provided.
- Color : Black 
              
                           Free Ground Shipping *Click for details                                

                                        

 


Click on the following photos for more details :

         
               

Dimensions 22.0" (W) x 14.0" (H) x 2.8" (D)
Display Type 21.5 "  viewable, a-si TFT/TN LCD Monitor
Resolution  Full HD Native Resolution : 1920 x 1080 maximum, 16.7M colors.
Response Time 5 ms (G to G ).
Brightness  250  nits typical
Backlight  LED backlight
Contrast Ratio  1000:1 typical / 15,000 : 1 Dyn
Viewing Angle Horizontal: 170 degrees
Vertical: 160 degrees
Input Signal (VGA) Analog RGB ,
(Digital) DVI-D (with HDCP)
Syn Type  Separate H/V , Composite H /V , SOG
Video Connector Analog: 15 pin mini HD D-sub.
Digital:  DVI-D.
On-Screen Controls Brightness, Contrast, Position (Vert.  & Horiz.), OSD H & V position, Input Select, Color Temp., Reset. Auto Adjust
Plug & Play  DDC2B
Power AC Input 100-240VAC
Frequency 50/60 Hz
Power Consumption 45 Watts Max
Environment
Temperature Operating: 10 to 40 degree Celsius
Storage   : -20  to 45 degree Celsius
Humidity Operating: 10% to 80% RH (max)

Ordering  information 
Part Number  Description
LCDR8U22-05-b        Price: $538 8U Rackmount 22" Samsung Widescreen Full HD LCD Monitor , black, Made In USA
 

 


        Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                       

                                   Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.