Home    |    Buy Online  |   About Us  |    Contact Us    |    Site Map   
     Products
     Raid Storage New
      Raid System
       By Host I/O     
      - SCSI Raid
      - SAS Raid
      - iSCSI Raid
      - USB Raid /
       FireWire Raid /
       eSATA Raid

      - Fibre Raid
       By System Height
      - 1U Raid System
      - 2U Raid System
      - 3U Raid System
      - Tower System
       By Network Storage
      - DAS /
       Direct Access Storage

      - NAS /
       
Network Attached Storage

      - SAN /
       Storage Area Network

      Raid Disk Enclosure
      2U Disk Array
      3U Disk Array
      4U Disk Array
        
 

Rackmount LCD/ KVM
Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display
New
Panel PC  
New
JBOD  
New
2 Post Relay Rack LCD KB
Rackmount Chassis
Rackmount Server
Raid Storage  
New
Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project

Return Policy

 
      Home >>  Raid Storage >>  Raid System >> By Host I/O >>
      Home >>  Raid Storage >>  Raid System >> By System Height>>
      Home >>  Raid Storage >>  Raid System >> By Network Storage>>

                               
Raid Storage System: Part # RAG282

                                     2U 8-Disk IP RAID Storage Array
  • Support Upto 8 SATA 3 Gbs Drives
  • Dual 1iSCSI RJ45 Ports
  • Redundant Power Supply
  • Web-based access & e-mail notification
   
          
          
 **Click on pictures to enlarge 
 **Click here to Accessories


                           
  Technology

  The RAG282 system was built on the world-known hybrid I/O technology, the SATA Link , a SCSI-to-SATA converging technology pioneered by Synergy Global Technology to bring low-cost SATA disks to the broadband high performance computing environments. The propriety MultiLink I/O technology is introduced to connect additional disk array system through Multi-lane interface that helped resellers and integrators to offer more cost/effective storage solution to the end customers.

  Product Overview
 
    A Pioneer and leader in hybrid I/O technologies, Synergy Global Technology proudly introduces the RAG282 Series, a 2U 8-disk RAID engine embedded intelligent iSCSI rackmount storage system product line, developed for OEM, VAR, & storage solution providers for daily Disk-to-Disk (D2D) backup, video editing, e-mail archive, etc. The RAG282 Series features a next generation 64-bit Scale storage processor capable of sustaining data rates up to 175MB/sec, and offers a cutting edge "web-based" user interface which provides complete storage control over a standard web browser. RAG282 system provides a host of RAID advanced functions, empowering users with capabilities (such as RAID 6 features) normally found in enterprise-class storage systems                                                          
  Feature & Benefits

  • Hardware RAID Intel 80331 500Mhz 64-bit RISC Processor
  • Host Bandwidth Ultra320 SCSI and backward compatible
  • Disk Supported Serial ATA I&II at 3.0 Gbp/s
  • Built in remote access for event log and e-mail notification
  • RAID levels supported 0, 1, 0+1, 3, 5, 6, 50, 60 & JBOD
  • Support on-line volume expansion & migration
  • Support multiple RAID volumes & instant availability
  • Optional features include RAID 6
  Versatile Raid Storage Module

  The RAG282 system is a host independent storage appliance which provides a transparent and driverless method of adding additional RAID protected storage to an existing IT infrastructure, regardless of your operating system or hardware. It is ideal for Microsoft Exchange and SQL server, and provides the fastest, simplest, safest way to share protected data between desktops, networks and work groups.


  Next Generation Storage Engine

  Performance Powered by the latest Intel IOP80331 storage processor, the RAG282 system produces an outstanding 175MB/s speed to satisfy for users with video editing, data backup or recovery, and archiving projects
                                             Technical Specification
  Form Factor   2U 8-Drive Rackmount
  HDD Interface   SATA / SATA II 3Gb
  RAID Level   RAID 0,1,3,5
  Hot Channel   Dual iSCSI
  Number of Disks Supported   Up to 8
  Connectivity   Dual 1 iSCSI Ports
  Disk (Capacity) Expansion   None
  Performance   Over 175 MB/sec
  Power Supply   Single 250 Watt or
  Redundant 2x300 Watt

                                                   


    Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


     

                  Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.