Products
     Raid Storage
      Raid System
       By Host I/O     
      - SCSI Raid
      - SAS Raid
      - iSCSI Raid
      - USB Raid /
       FireWire Raid /
       eSATA Raid

      - Fibre Raid
       By System Height
      - 1U Raid System
      - 2U Raid System
      - 3U Raid System
      - Tower System
       By Network Storage
      - DAS /
       Direct Access Storage

      - NAS /
       
Network Attached Storage

      - SAN /
       Storage Area Network

      Raid Disk Enclosure
      2U Disk Array
      3U Disk Array
      4U Disk Array
        
 

Rackmount LCD/ KVM
Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display

Panel PC  

JBOD  

2 Post Relay Rack LCD KB
Rackmount Chassis
Rackmount Server
Raid Storage

Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project

Return Policy

 
      Home >>  Raid Storage >>  Raid System >> By Host I/O >>
      Home >>  Raid Storage >>  Raid System >> By System Height>>
      Home >>  Raid Storage >>  Raid System >> By Network Storage>>

                                           
Raid Storage System: Part # RAG362

             3U Rackmount iSCSI 2 Port iSCSI-to-SAS/SATA 16-Disk Expandable RAID System
  • Up to 32TB of Disk Capacity & Higher
  • Embedded 4GB Fibre RAID Controller Inside
  • Intel CPU Xscale IOP 81342 Engine
  • RAID Level , 0,1,5,6,10,30,50,60 and JBOD
  • Four iSCSI Gigabits Network Host Connection
 
 **Click on pictures to enlarge 
 **Click here to Accessories



 Firmware (Version 1.0.14)

 Key Components

  • CPU: Intel Xscale IOP 81341
  • Memory: 1GB ~ 2 GB DDRII 533 DIMM supported 32MB flash
    UARTs: support for serial console management and UPS
  • Fast Ethernet port for web-based management use.
  • Backend: Up to 16 SATA 1.0, 1.5Gb/s or SATA 2.0, 3Gb/s disks supported on the controller board
  • Front-end: One Intel GbE NIC controller
  • LCM supported for easy management use
  • Battery backup support (Optional)
 RAID & Volume Operation

  • RAID level: 0,1,0+1,3,5,6,10,30,50, 60 and JBOD
  • Up to 256 logical volumes in the system
  • Up to 16 PDs can be included in one volume group
  • Global and dedicated hot spare disks
  • Write-through or write-back cache policy for different application usage
  • Multiple RAID volumes support
  • Configurable RAID stripe size
  • Online volume expansion
  • Instant RAID volume availability
  • Auto volume rebuilding
  • On-line volume migration
 Management Interface

  • Management UI via
           - Serial console         - SSH telnet
           - HTTP Web UI          - Secured Web
  • Event notification via
           - Email          - SNMP trap
           - Syslog       - Windows Messenger
           - Browser pop-up windows
  • Online system firmware upgrade mechanism
  • Run-time IO transactions recording
  • Built-in LCD module to control most enclosure components
  • iSNS & DHCP support
  • CHAP authentication enabled
  Product Overview
 
  The RAG362 Rackmount 16 bay Enterprise iSCSI 2 Port RAID System. The RAG362 Rackmount Enterprise iSCSI 2 Port RAID system is equipped with a high performance iSCSI Technology designed with multiple iSCSI network connections to host computers or switches which is capable of providing high speed video storage solution. The efficient iSCSI interface setup provides cost effective solution without compromising performance. The RAG362 can easily be configured as a RAID 0, 1, 5, 6, 10, 30, 50, 60 & JBOD, which is capable of providing performance and fault-tolerance to protect your data.                                                           
  Feature & Benefits
  • Up to 32TB of Disk Capacity & Higher
  • Embedded iSCSI Network RAID Controller
  • Intel CPU Xscale IOP 81341 Engine
  • RAID Level , 0,1,5,6,10,30,50,60 and JBOD
  • Dual iSCSI Gigabit Network Host Connection
  • Sixteen hot-swappable disk module, 3.5" SATA II drives
  • Web-GUI user Management Ethernet Interface
  • Removable cooling fans ensure data integrityv
  • Dual Redundant 120-240VAC Universal Power Supply
  • Unique, Modern-style Enclosure
  • Standard 3-Year Factory Warranty
  • Mac OS X , Windows®, & Linux compatible
 Enclosure Monitoring

  • S.E.S. support for standard enclosure management
  • UPS management via the specific serial port
  • Fan speed monitoring fan x3
  • Redundant power supply monitor
  • 3.3V, 5V and 12V voltage monitor
  • Thermal sensors x 3 on the controller BOARD (for CPU, bridge and host channel chip)
  • Thermal sensor x 3 (up to 24) in enclosure
 Advanced Data Protection

  • Qsnap
       (a) Built-in snapshot with rollback enabled
       (b) Snapshot enabled up to 16 volumes, each logical volume supports up to 32 snapshot volumes
  • Local N-way mirror
  • Offline array roaming
  • Smart faulty sector relocation
  • Battery backup support (optional)
 Host & Drive Connection

  • 1.2 x GbE ports support independent access, failover and load-balancing (802.3ad port trunking, LACP)
  • iSCSI jumbo frame support
  • Microsoft MPIO enabled
  • Header/Data digest support
  • LUN access control: Read-Write and Read-Only
  • Up to 32 host connections
  • Up to 16 hosts clustered for one volume
  • Support Windows, Linux and MAC OS

  Video Capture & Playback Supported

  • 10 bit Uncompressed HD 1080
  • 8 bit Uncompressed HD 1080i
  • 10 bit Uncompressed SD
  • 8 bit Uncompressed SD
  • DVCPRO HD, HDV, DV & Prores

More Photos, click on the following for enlarged view:
             


Technical Specification
  Form Factor   3U 16-Drive Rackmount
  HDD Interface   SATA II 3Gb
  RAID Level   RAID level: 0,1,0+1,3,5,6,10,30,50, 60 and JBOD
  Host Interface   2 x iSCSI
  Number of Disks Supported   Up to 16
  Disk (Capacity) Expansion   None
  Power Supply   Dual Redundant 120-240VAC Universal Power Supply

Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


     

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.