Products
     Raid Storage
      Raid System
       By Host I/O     
      - SCSI Raid
      - SAS Raid
      - iSCSI Raid
      - USB Raid /
       FireWire Raid /
       eSATA Raid

      - Fibre Raid
       By System Height
      - 1U Raid System
      - 2U Raid System
      - 3U Raid System
      - Tower System
       By Network Storage
      - DAS /
       Direct Access Storage

      - NAS /
       
Network Attached Storage

      - SAN /
       Storage Area Network

      Raid Disk Enclosure
      2U Disk Array
      3U Disk Array
      4U Disk Array
        
 

Rackmount LCD/ KVM
Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display

Panel PC  

JBOD  

2 Post Relay Rack LCD KB
Rackmount Chassis
Rackmount Server
Raid Storage

Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project

Return Policy

 

                               
Raid Storage System: Part # RSF362

             3U Rackmount Fibre RAID Dual-port Fibre-to-SAS/SATA 16-Disk Expandable RAID System
  • Up to 32TB of Disk Capacity & Higher
  • Embedded 4GB Fibre RAID Controller Inside
  • Dual 4GB Fibre Host Connection
  • RAID Level 0,1,5,6,10,30,50,60 and JBOD
  • Intel CPU Xscale IOP 81341 Engine
 
 **Click on pictures to enlarge 
 **Click here to Accessories

            
            

                           
 Key Components

  • Intel IOP 81341 800MHz
  • 1GB DDRII 533 DIMM (can upgrade to 2GB RAM)
  • UARTs for serial console management and UPS
  • Dedicated Fast Ethernet port For Web-UI
  • Backend: Up to 16 SAS 3.0 Gb/s, or SATA 1.0, 1.5Gb/s or SATA 2.0, 3.0 Gb/s disks
  • Front-end: 2X 4Gb FC ports
  • LCM supported for easy management use
  • Battery backup support (Optional)
 RAID & Volume Operation

  • RAID level: 0,1,0+1,3,5,6,10,30,50, 60 and JBOD
  • Up to 1024 logical volumes in the system
  • Global and dedicated hot spare disks
  • Write-through or write-back cache policy for different application usage
  • Dedicated or shared cache allocation for volume  usage
  • Multiple RAID volumes support
  • Configurable RAID stripe size
  • Online volume expansion
  • Instant RAID volume availability
  • Auto volume rebuilding
  • On-line volume migration
 Management Interface

  • Management UI via
           - Serial console         - SSH telnet
           - HTTP Web UI          - Secured Web
  • Event notification via
           - Email          - SNMP trap
           - Syslog       - Windows Messenger
           - Browser pop-up windows
  • Online system firmware upgrade mechanism
  • Built-in LCD module to control most enclosure components
  • iSNS & DHCP support

 

  Product Overview
 
  The RSF362 Rackmount 16 bay Enterprise Fibre 4-GB RAID System. The RSF362 Rackmount Enterprise Fibre RAID system is equipped with the high performance Fibre Technology designed with multiples 4GB Fibre connection to host computer which is capable of providing high speed Video Storage Solution. This efficient Fibre interface setup provides cost effective solution without compromising performance. It can be use in editing with Apple Final Cut Pro and Adobe Premiere Pro CS4 video editing software. It is also compatible with video capture cards such as AJA & Blackmagic Design. The RSF362 Fibre RAID System can easily be configured as a RAID 0, 1, 5, 6,10 & JBOD and is capable of providing performance and fault-tolerance to protect your audio/video data. This system is designed for expansion total 96 Hard Disk Drives by daisy chain multiple SAS JBODs together.                                                           
  Feature & Benefits

  • Up to 32TB of Disk Capacity & Higher
  • Embedded 4GB Fibre RAID Controller Inside
  • Intel CPU Xscale IOP 81341 Engine
  • RAID Level 0,1,5,6,10,30,50,60 and JBOD
  • Dual 4GB Fibre Host Connection
  • One SAS Expansion Port for Daisy SAS JBOD
  • Sixteen hot-swappable disk module, 3.5" SATA II & SAS drive
  • Web-GUI user Management Ethernet Interface
  • Snapshot & Roll Back Features
  • Removable cooling fan ensures data integrity
  • Dual Redundant 120-240VAC Universal Power Supply
  • Unique, Modern-style Enclosure
  • Mac OS X , Windows and Linux compitable
 Enclosure Monitoring

  • S.E.S. enclosure management
  • UPS management via the specific serial port
  • Fan speed monitoring
  • Redundant 550W power supply monitor
  • Voltage monitor
  • Thermal sensors on the controller board and in the enclosure.Status report of the managed SAS/SATA JBODs
 Advanced Data Protection

  • Built in snapshot with rollback enabled
  • Microsoft Windows Volume Shadow Copy Services (VSS)
  • Local N-way mirror
  • Off-line array roaming
  • Smart faulty sector relocation
  • Battery backup support (optional)
 Host & Drive Connection

  • 2 x SFP optical FC ports support independent access, fail-over, or load-balancing
  • Microsoft Multipath IO (MPIO)
  • SCSI-3 compliant
  • Multiple IO transaction processing
  • Tagged command queuing
  • Access control in LUN usage: Read-Write & Read-Only
  • Hard drive S.M.A.R.T. enabled for SATA drives
  • Up to 32 host connections
  • Up to 16 hosts clustered for one volume
  Connection Diagram
                                                     
                                                                **Click on pictures to enlarge 

More Photos, click on the following for enlarged view:
           
           
     


  Video Capture & Playback Supported
  • 2k & 10 bit Uncompressed HD 1080
  • 8 bit Uncompressed HD 1080i
  • 10 bit Uncompressed SD
  • 8 bit Uncompressed SD
  • DVCPRO HD, HDV, DV & Prores
Technical Specification
  Form Factor   3U 16-Drive Rackmount
  HDD Interface   SAS / SATA II 3Gb
  RAID Level   RAID Level 0,1,5,6,10,30,50,60 and JBOD
  Hot Channel   Fibre4G
  Number of Disks Supported   Up to 16
  Disk (Capacity) Expansion   None
  Performance   Over 400 MB/sec
  Power Supply   Dual Redundant 120-240VAC Universal Power Supply

Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.