Home    |    Buy Online  |   About Us  |    Contact Us    |    Site Map   
     Products
     Raid Storage New
      Raid System
       By Host I/O     
      - SCSI Raid
      - SAS Raid
      - iSCSI Raid
      - USB Raid /
       FireWire Raid /
       eSATA Raid

      - Fibre Raid
       By System Height
      - 1U Raid System
      - 2U Raid System
      - 3U Raid System
      - Tower System
       By Network Storage
      - DAS /
       Direct Access Storage

      - NAS /
       
Network Attached Storage

      - SAN /
       Storage Area Network

      Raid Disk Enclosure
      2U Disk Array
      3U Disk Array
      4U Disk Array
        
 

Rackmount LCD/ KVM
Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display
New
Panel PC  
New
JBOD  
New
2 Post Relay Rack LCD KB
Rackmount Chassis
Rackmount Server
Raid Storage  
New
Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project

Return Policy

 
      Home >>  Raid Storage >>  Raid System >> By Host I/O >>
      Home >>  Raid Storage >>  Raid System >> By System Height>>
      Home >>  Raid Storage >>  Raid System >> By Network Storage>>

                                     
Raid Storage System: Part # RSS363

             3U Rackmount SAS port: SAS-to-SAS/SATA 16-Disk Expandable RAID System
  • 2 X 4-lane wide ports 
  • Volume sharing among multiple hosts
  • Host access control
  • RAID 6, 60
  • Configurable N-way mirror for high data protection
 
 **Click on pictures to enlarge 
 **Click here to Accessories

            

                           
 Key Components

  • Intel IOP 81341 800MHz
  • 1GB ~ 2GB DDRII 533 DIMM ( 1GB included )
  • UARTs for serial console management and UPS
  • Dedicated Fast Ethernet port For Web-UI
  • Backend: Up to 16 SAS 3.0 Gb/s, or SATA 1.0, 1.5Gb/s or SATA 2.0, 3.0 Gb/s disks
  • Front-end: 2X 4Gb FC ports
  • LCM supported for easy management use
  • Battery backup support (Optional)
 RAID & Volume Operation

  • RAID level: 0,1,0+1,3,5,6,10,30,50, 60 and JBOD
  • Up to 1024 logical volumes in the system
  • Global and dedicated hot spare disks
  • Write-through or write-back cache policy for different application usage
  • Dedicated or shared cache allocation for volume  usage
  • Multiple RAID volumes support
  • Configurable RAID stripe size
  • Online volume expansion
  • Instant RAID volume availability
  • Auto volume rebuilding
  • On-line volume migration
 Management Interface

  • Management UI via
           - Serial console         - SSH telnet
           - HTTP Web UI          - Secured Web
  • Event notification via
           - Email          - SNMP trap
           - Syslog       - Windows Messenger
           - Browser pop-up windows
  • Online system firmware upgrade mechanism
  • Built-in LCD module to control most enclosure components
  • iSNS & DHCP support
  Product Overview
 
  The RSS363 Rackmount 16 bay Enterprise SAS RAID System. The RSS363 Rackmount Enterprise SAS RAID system is equipped with a high performance SAS technology. By using one MiniSAS 8088 cable, RSS363 can connect to the host controller card which is capable of providing high speed storage solution. This efficient SAS interface setup provides cost effective solution without compromising performance. The RSS363 SAS RAID system can easily be configured as a RAID 0, 1, 5, 6,10 & JBOD, capable of providing performance and fault-tolerance to protect your video data. RSS363 RAID system is designed for expansion total 80 Hard Disk Drives by daisy chain multiple SAS JBODs.                                                           
  Feature & Benefits

  • 2 X 4-lane wide ports   
  • Volume sharing among multiple hosts
  • Host access control
  • RAID 6, 60
  • Configurable N-way mirror for high data protection
  • On-line volume migration
  • SATA II drive Backward-compatible
  • Global/dedicated cache
  • Clustering
  • SAS JBOD expansion
  • Web UI management
  • Quick installation
  • S.E.S. inband monitor
  • Complete notifications through multiple interfaces
  • UPS & BBM protection
  • Disk auto spindown
  • Batch configuration & system configuration export
 Enclosure Monitoring

  • S.E.S. enclosure management
  • UPS management via the specific serial port
  • Fan speed monitoring
  • Redundant 550W power supply monitor
  • Voltage monitor
  • Thermal sensors on the controller board and in the enclosure.
  • Status report of the managed SAS/SATA JBODs
 Advanced Data Protection

  • Built in snapshot with rollback enabled
  • Local N-way mirror
  • Off-line array roaming
  • Smart faulty sector relocation
  • Battery backup support (optional)
 Host & Drive Connection

  • 2 x SFP optical FC ports support independent access, fail-over, or load-balancing
  • SCSI-3 compliant
  • Multiple IO transaction processing
  • Tagged command queuing
  • Access control in LUN usage: Read-Write & Read-Only
  • Hard drive S.M.A.R.T. enabled for SATA drives
  • Up to 32 host connections
  • Up to 16 hosts clustered for one volume
  • Compatible with Windows, Linux, & MAC Operation Systems
  Connection Diagram
                                                     
                                                                **Click on pictures to enlarge 
  Video Capture & Playback Supported
  • 10 bit Uncompressed HD 1080
  • 8 bit Uncompressed HD 1080i
  • 10 bit Uncompressed SD
  • 8 bit Uncompressed SD
  • DVCPRO HD, HDV, DV & Prores
Technical Specification
  Form Factor   3U 16-Drive Rackmount
  HDD Interface   SAS / SATA II 3Gb
  RAID Level   RAID Level 0,1,5,6,10,30,50,60 and JBOD
  Host Interface  SAS
  Number of Disks Supported   Up to 16
  Disk (Capacity) Expansion   None
  Power Supply   Dual Redundant 120-240VAC Universal Power Supply

    Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


     

                  Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.