Home    |    Buy Online  |   About Us  |    Contact Us    |    Site Map   
     Products
     Raid Storage New
      Raid System
       By Host I/O     
      - SCSI Raid
      - SAS Raid
      - iSCSI Raid
      - USB Raid /
       FireWire Raid /
       eSATA Raid

      - Fibre Raid
       By System Height
      - 1U Raid System
      - 2U Raid System
      - 3U Raid System
      - Tower System
       By Network Storage
      - DAS /
       Direct Access Storage

      - NAS /
       
Network Attached Storage

      - SAN /
       Storage Area Network

      Raid Disk Enclosure
      2U Disk Array
      3U Disk Array
      4U Disk Array
        
 

Rackmount LCD/ KVM
Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display
New
Panel PC  
New
JBOD  
New
2 Post Relay Rack LCD KB
Rackmount Chassis
Rackmount Server
Raid Storage  
New
Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project

Return Policy

 
      Home >>  Raid Storage >>  Raid System >> By Host I/O >>
      Home >>  Raid Storage >>  Raid System >> By System Height>>
      Home >>  Raid Storage >>  Raid System >> By Network Storage>>

                               
Raid Storage System: Part # TAC501

    The TAC501 series is a compact desktop RAID storage system that supports up to five (5) SAS or SATA disks. and is an ideal storage solution for security surveillance & data archiving.

  • SCSI-to-SATA storage Raid array
  • Disk Support SATA I/II 3Gbps
  • Remote Access & Email Notification
  • Multiple RAID Volume Support
   
          
           
          
 **Click on pictures to enlarge 
 **Click here to Accessories


                           
  Technology

  The TAC501 system was built on the world-known hybrid I/O technology, the SATALink™, a SCSI-to-SATA converging technology pioneered by Synergy Global Technology to bring low-cost SATA disks to the broadband high performance computing environments. The SATALink™ hybrid I/O technology has been since helped resellers and integrators to offer more cost/effective storage solution to the end customers.


  Product Overview
 
   A Pioneer and leader in hybrid I/O technologies, Synergy Global Technology introduces the cost/effective TAC501 Series desktop RAID storage system product line with built-in Enhance RAID Engine, developed for OEM, VAR, & storage solution providers. The TAC501 Series features a next generation 64-bit Scale Core processor capable of sustaining data rates up to 265MB/Sec, and offers a cutting edge "web-based" user interface which provides complete storage control over a standard web browser. The TAC501 Series of systems features Ultra320 SCSI interface with support for Serial ATA I/II disks. TAC501 systems provide a host of RAID advanced functions, empowering users with capabilities normally found in enterprise-class storage systems.                                                          
  Feature & Benefits

  • Hardware RAID Intel 80331 500Mhz 64-bit RISC Processor
  • Host Bandwidth Ultra320 SCSI and backward compatible
  • Disk Supported Serial ATA I&II at 3.0 Gbp/s
  • Built in remote access for event log and e-mail notification
  • RAID levels supported 0, 1, 0+1, 3, 5, 6, 50, 60 & JBOD
  • Support on-line volume expansion & migration
  • Support multiple RAID volumes & instant availability
  • Optional feature RAID 6 supported
  Versatile RAID Storage Module

  The TAC501 system is a host independent storage appliance which provides a transparent and driverless method of adding additional RAID protected storage to an existing IT infrastructure, regardless of your operating system or hardware. It is ideal for Microsoft Exchange and SQL server, and provides the fastest, simplest, safest way to share protected data between desktops, networks and work groups.


  Next Generation Storage Engine

  Performance Powered by the latest Intel IOP80331 storage processor, the RAID system produces an outstanding 265MB/s speed to satisfy for users with large video editing, data backup or recovery, and archiving projects.


  Powerful Storage Processing

  Appliance-based Storage TAC501 is a host independent storage appliance which provides a transparent and driverless method of adding additional RAID protected storage to an existing IT infrastructure, regardless of your operating system or hardware. With built-in hardware RAID 5 engine and robust functionality and flexibility, RAID system truly offers a flexible and powerful solution that will increase your capacity, productivity and add unprecedented data protection, that were found only in the high end storage system.


  Total Storage Management & Control

  RAID controller is unparalleled in its simplicity, easy of use, installation, and storage mana-gement. Our user friendly Web Graphical User Interface allows one to deploy and manage the disk array from virtually anywhere in the world with simple internet access, no additional management software ever needed. With the “Quick Install” wizard, the storage administrator can get the system up and running in a few minutes; and setting up RAID level, volume, cache, etc. can all be done and monitored through the Web GUI.


                                             Technical Specification
  Form Factor   Desktop 5-Drive Tower
  HDD Interface   SATA / SATA II 3Gb
  Enclosure Material   Metal in Black Color
  Hot Channel   1 x U320 / HD68-pin
  Number of Disks Supported   Up to 5
  Network Management   Yes via RJ45
  Terminal Management   Yes via RS232
  Additional Device Option   1 x 5.25" Opening
  Performance   Over 220 MB/sec
  Power Supply   Single 250 Watt

                                                   


    Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


     

                  Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.