SINGLE BOARD COMPUTER / CPU CARDS
Part# SB2008
Intel® Core™ 2 Duo LGA775 with 1 x PCI Express Gigabit LAN / 4 x SATA / 8 x USB 2.0 |
|
|
*click on the picture to enlarge |
PICMG1.3 and RoHS compliant
Intel LGA775 Core2 Duo/Pentium® 4/ Pentium D
/ Celeron® D Processors with 533/800MHz
Supports Dual Channel Non-ECC DDR2 533/667
MHz up to 2GB
1 x 82573L PCI Express Gigabit Ethernet LAN
4 x SATA, 8 x USB 2.0, 2 x COM , 1 x Parallel , 1 x Floppy
Intel® 945GC GMCH Integrated Intel® GMA 950, Max 128 MB of DVMT for Graphics Memory Allocation
Analog Display Supports up to 2048 x 1536 at 75 Hz for CRT
|
|
|
Specifications: |
CPU Support |
Support Intel® LGA775 Core™ 2 Duo/Pentium® 4/Pentium® D/ Celeron® D processors
Intel® Embedded Processor List ( Intel® Longevity CPU):
Intel® Core™2 Duo Processor E4300 & E2160
Intel® Pentium® 4 Processor 651 & 551 & 531
Intel® Celeron® D Processor 352 & 341
Intel® Celeron® Processor 440
533/800 MHz FSB support
|
Main Memory |
2 x 240-pin DIMM, for up to 2GB dual channel Non-ECC DDR2 533/667 SDRAM
* Note: Maximum 2GB. Actual memory size is dynamic based on the OS I/O resource allocation |
Chipset |
Intel® 945GC +ICH7R |
BIOS |
Award System BIOS
Plug & Play support
Advanced Power Management and Advanced Configuration & Power
Interface support |
On-board LAN |
1 x Intel® 82573L PCIe Gigabit Ethernet Controllers
Supports Boot from LAN |
Display Interface |
Intel® 945GC GMCH Integrated Intel® GMA 950, Max 128 MB of DVMT for graphics memory allocation
Analog display support up to 2048 x 1536 @ 75 Hz for CRT |
I/O Interface |
USB 2.0: 8 ports (4 on board, 4 to backplane)
Serial port: 2 port, with 2x5pin headers
1 x 40-pin connector. Support Ultra ATA 100/66/33
Disk on Module: 1 x 2-pin power connector for DOM
SATA HDD: 4 ports,Support RAID 0.1 (2 on board, 2 to backplane)
Parallel port: 1 x 26-pin connector
Floppy: 1 x 34-pin connector
GPIO: Supports 4 sets general purpose I/O each with TTL level (5 V) interface
On-board buzzer/2-pin power on button switch
SMBus 2.0 to backplane
On-board 2-pin header for reset/4-pin for PC speaker
5-pin for key lock/power LED/HDD Active LED
1 x 4-pin fan connector (for CPU); 2 x 3-pin fan connectors (for System)
1 x 5-pin JST connector for chassis or backplane front Keyboard / Mouse
I/O On SBC Bracket
1 x VGA DB-15 connector
1 x RJ45 Gigabit Ethernet LAN port
1 x PS/2 Keyboard/Mouse |
System monitor |
8 voltages (For +1.5V, +1.8V, +3.3V, +3.3VSB, +5V, +12V, Vcore and +5Vsb)
2 temperature
3 fan speed monitors
|
Watchdog Timer |
1-minute increments from 1 to 255 minutes
1-second increments from 1 to 255 seconds
On-chip RTC with battery backup
1 x External Li-lon battery |
Power Input
|
Power source from backplane through golden finger
Supports both ATX or BTX power supplies
4-pin +12 V power input connector
* Note:
1. Full Loading: Utilize CPU 100% with Burn-in test running
2. Light Loading: Utilize CPU loading below 5% without data or application running. |
Environment |
Board level operating temperature: 0°C to 60°C
Storage temperature: -20°C to 80°C
Relative humidity: 10% to 90% (Non-condensing)
|
Certifications |
CE approval
FCC Class A
|
Dimensions |
PICMG 1.3 SHB
338.58mm (L) x 126.39mm (W) (13.3" x 4.9") |
|
Toll Free
: 1-888-865-6888 Fax : 510-226-8968
Email :
sales@RackmountMart.com
Home |
Buy Online |
About
Us | Contact Us
| Site Map
Product images may be
generic and may not reflect actual item purchased. Synergy
Global Inc is not responsible for any typographical errors.
Specifications subject to change without notice.
Legal.
|