Products


   Rackmount KVM Console

   1U Rackmount KVM with
   Monitor

     Monitor Support
        Triple Monitor (3)
        Dual Monitor (2)
        Single Monitor (1)

     Screen Resolution
        3840 x 2160 / 4K
        1920 x 1200 / Ultra High
        1920 x 1080 / HD 1080p
        1600 x 1200
        1440 x 900
        1280 x 1024
        1152 x 900
        1024 x 768

     Features
        Military Grade
        Short Depth
        Outdoor High Brightness /
         Sunlight Readable

        Dual Slide / Dual Rail
        SUN Console

 
  2U Rackmount KVM with
  Monitor


  SUN Console



   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rackmount Cabinet /
   Server Rack


   Rack PDU

   Portable Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Power Supply

   Accessories

   23" Rack & Accessories


   Return Policy



1U Military-Grade Rackmount KVM Switch Drawer
Model MIL1U15-02


Rugged Military-Grade Short Depth 1U 15" High Brightness LCD Rack Console

Made in USA
TAA Compliant

  Made in USA     TAA Compliant

  MIL1U15-02







The MIL1U15-02 is a rugged 1U rackmount LCD monitor designed for military, defense, and other demanding environments. Built with precision-machined 5052-H32 and 6061-T6 aluminum, it offers durable construction for standard rackmount and transit case installations.

A chemically strengthened anti-glare protective lens is included as standard. Optional features include MIL-STD-461G EMI enhancements, ITO-coated glass, optical bonding, high-brightness display, MIL-SPEC touchscreen capability, and conformal coating for additional environmental protection.

Designed to meet demanding MIL-SPEC requirements, the MIL1U17-06 supports customized configurations for specialized applications.


    Features
  • 1U Rackmount 15" SXGA 1280 x1024 Monitor Keyboard Drawer
  • High Brightness: 1,800 nits
  • Short Depth Design: 17"
  • Rugged All Aluminum Construction
  • MIL Standard C300 Friction Slides
  • Anti Glair, Chem Strengthened Cover Glass
  • Shock and Vibe Rugged Design 810G, 901D, 167
  • Fits 19” Rack and Transit Cases
  • MIL Standard C90 2 Pin Power Inlet
  • Made in USA, TAA Compliant
    Options
  • KVM Options: DP KVM, HDMI KVM, DVI KVM, VGA KVM or
                               VGA / USB KVM
  • Display Enhancements: Heated Glass and NVIS Backlighting.
  • Daylight Viewable, High-Brightness
  • 461G EMI, ITO Glass Enhancement
  • Optical Bonding for Grade A Shock
  • PCAP and Resistive Touch Screen
  • Multiple Keyboard Options
  • MIL Options
  • Custom Options

LCD Screen
Display Size 15"

Resolutions

1024 x768

Contrast Ratio

800 : 1

Brightness

1,800 cd/m2

Response Time

6ms

Surface Treatment

Anti-glare

Back Light

LED

Input Signals

VGA

DB15 Male

HDMI or DVI

Standard HDMI or Standard DVI-D

Display Port

Stabdard or Mini Cable
USB USB 2.0 Type A
Power
DC Power Input 12VDC (Optional 9-36VDC)
Connector MIL lock connector (C90 Connector Standard)
AC Power Supply UL Listed AC/DC Brick (Optional MIL SPEC)
Keyboard

Standard

K: Military - Industrial Grade Keyboard

Options

K1: Thin, rugged military-grade keyboard with touchpad and Force Sensing Resistor
K2: Thin Military OEM Keyboard
K3: Mobile Keyboard with Force Sensing Resistor
K4: NEMA 4 Sealed Keyboard with Glidepad

Mechanical and Environment
Height 1.75"
Mounting 20" Rack Mount with Rear Arms 20 to 28" Depth
Construction Aluminum Housing with black powder coating
Operating Temp. -30°C ~ 70°C
Operating Humidity 5% - 95%, non -condensing | Method 507.4
Anti-Vibration 5 - 500 Hz / 1 Grms PTP | Method 514.5
Anti-Shock 15G / Peak (11 ms) | Method 516.5
Physical Dimension 19" W x 1.75" H x 17" D
Gross Weight 21 lb
Certification and Approvals UL/CE/ FCC RoHs
KVM Switch Options
4-Port DP KVM
4-Port HDMI KVM
4-Port DVI KVM
4-Port VGA KVM
8-Port or 16-Port
VGA KVM
8-Port VGA/USB KVM

MIL Options
Operational Temperature Range MIL-STD-810F/G, -10C to +50C
Storage Temperature MIL-STD-810F/G, -30C to +60C
Humidity MIL-STD-810F/G
Altitude MIL-STD-810F/G
Vibration MIL-STD-810F/G, -167, or -516.2
Shock MIL-STD-810F/G, -901E Grade B, or -901E Grade A
EMI MIL-STD-461F/G CE102, RE101, RE102,
CS101, CS114, CS116, RS101, and/or RS103





   Datasheet

Contact Us




Home  |  Buy Online  |  About Us  |  Contact Us

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.