Products


   Rackmount KVM Console

   1U Rackmount KVM with
   Monitor

     Monitor Support
        Triple Monitor (3)
        Dual Monitor (2)
        Single Monitor (1)

     Screen Resolution
        3840 x 2160 / 4K
        1920 x 1200 / Ultra High
        1920 x 1080 / HD 1080p
        1600 x 1200
        1440 x 900
        1280 x 1024
        1152 x 900
        1024 x 768

     Features
        Military Grade
        Short Depth
        Outdoor High Brightness /
         Sunlight Readable

        Dual Slide / Dual Rail
        SUN Console

 
  2U Rackmount KVM with
  Monitor


  SUN Console



   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rackmount Cabinet /
   Server Rack


   Rack PDU

   Portable Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Power Supply

   Accessories

   23" Rack & Accessories


   Return Policy



1U Rackmount KVM Drawer
Model LCD1U17-54


1U Short Depth Rack 17" 1080p Monitor Keyboard Drawer

Made in USA
TAA Compliant

  Made in USA     TAA Compliant

  LCD1U17-54



Designed for space-constrained applications, the LCD1U17-54 is a compact 1U rackmount console combines a lightweight construction with a space-efficient design. Accommodating rack enclosures and portable transit cases as shallow as 17 inches, the unit weighs approximately 17 lbs. and features a convenient pass-through cable management system. Multiple display, keyboard, and controller configurations are available to meet diverse operational requirements.



    Features
  • 1U Server RackKVM Drawer wih 17" FHD 1920x1080 LED-Backlit LCD Display
  • Short Depth Design: 17"
  • Rugged All Aluminum Construction
  • MIL Standard C300 Friction Slides
  • Shock and Vibe Rugged Design to 810G
  • Easily mounts into a standard 19" rack or transit case
  • Made in USA, TAA Compliant
    Options
  • Hight Bright Sunlight Readable
  • Keyboard Options: Cherry Keyboard with Trackball, Cherry Keyboard wih Glide Pad, Rugged Keyboard with Touchpad
  • Video Controller
  • Projected Capacitive (PCAP) or Resistive Touchscreen
  • Optical Bonding
  • CAC Card Reader
  • Various Display Enhancement Options
  • Custom Options


    Gallery  

LCD Screen
Display Size 17.3"

Resolutions

FHD 1920x1080

Viewing Angle

80/80/60/80 (H/V)

Contrast Ratio

600 : 1

Brightness

400 nits

Response Time

40 ms

Colors 6-bit+HiFRC (16.7M)

Surface Treatment

AG

Surface hardness

3H

Input Signals

VGA

DB15 Male

HDMI or DVI

Standard HDMI or Standard DVI-D

Display Port

Stabdard or Mini Cable
USB USB 2.0 Type A
Power
DC Power Input 12VDC
Connector 2 Pin Locking Standard, Other Option Avalible
AC Power Supply External UL Listed AC/DC Brick
Keyboard


Options

SQx: NEMA4 Keyboard, 97-Key; touch pad and numeric pad
SA2x: Cherry Keyboard, 89-Key; optical trackball
SI2u: Heavy-Duty TG3 Keyboard, 82-Key; Gildepad
SHx: NEMA4 Keyboard, 113-Key; force sensing pointer
SMx: Industrial-Grade Devlin Keyboard, 119-Key; Toucpad

Mechanical and Environment
Height 1.75"
Mounting 17" Rack Mount with Rear Arms 17 to 25" Depth
Construction Aluminum Housing with black powder coating
Operating Temp. -10°C ~ 70°C
Storaging Temp. -20°C ~ 70°C
Operating Humidity 5% - 95%, non -condensing | Method 507.4
Anti-Vibration 5 - 500 Hz / 1 Grms PTP | Method 514.5
Anti-Shock 15G / Peak (11 ms) | Method 516.5
Physical Dimension 19" W x 1.75" H x 17" D
Gross Weight 15 lb
Certification and Approvals UL/CE/ FCC RoHs
Altitude Test 10,000/ 30,000 ft (Operational/ No-Operational)




   Datasheet

Contact Us





Home  |  Buy Online  |  About Us  |  Contact Us

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.