Products


   Rackmount KVM Console

   1U Rackmount KVM with
   Monitor

     Monitor Support
        Triple Monitor (3)
        Dual Monitor (2)
        Single Monitor (1)

     Screen Resolution
        3840 x 2160 / 4K
        1920 x 1200 / Ultra High
        1920 x 1080 / HD 1080p
        1600 x 1200
        1440 x 900
        1280 x 1024
        1152 x 900
        1024 x 768

     Features
        Military Grade
        Short Depth
        Outdoor High Brightness /
         Sunlight Readable

        Dual Slide / Dual Rail
        SUN Console

 
  2U Rackmount KVM with
  Monitor


  SUN Console



   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rackmount Cabinet /
   Server Rack


   Rack PDU

   Portable Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Power Supply

   Accessories

   23" Rack & Accessories


   Return Policy



1U Rackmount Keyboard Video Mouse Console
Model LCD1U17-57


1U Rack 17" SXGA LCD Keyboard Drawer - 20-Inch Depth with KVM Switch Options
HDMI KVM, DP KVM, DVI KVM, VGA KVM & VGA/USB KVM

Made in USA
TAA Compliant

  Made in USA     TAA Compliant

  LCD1U17-57



Engineered for applications requiring compact, integrated system access, this 1U rackmount LCD console combines a flat-panel display, keyboard, and pointing device within a space-efficient clamshell drawer design. Featuring a 20-inch chassis depth, the unit installs into standard 19-inch racks or transit cases with depths ranging from 20 to 28 inches.

Its modular architecture supports flexible configurations for industrial, military, and commercial environments. Available options include multiple LCD sizes and display enhancements, keyboard and pointing device selections, front-panel handle and latch configurations, integrated KVM switching, and A/D controller options.

For specialized applications, additional display technologies such as high-brightness panels, optical bonding, and projected capacitive (PCAP) touchscreens are available. The configurable design allows the console to be tailored to specific operational requirements and installation environments.

    Features

  • 1U Rackmount 20-inch depth KVM Console wih 17" SXGA 1280 x1024 LED-Backlit LCD Display
  • Rugged All Aluminum Construction
  • MIL Standard C300 Friction Slides
  • Shock and Vibe Rugged Design to 810G
  • Easily mounts into a standard 19" rack or transit case
  • Slim-Profile Keyboard with Multiple Configuration Options
  • Integrated Cable Management System
  • Flexible I/O Connectivity with Multiple Controller Card and KVM Switch Options
  • Adjustable Aluminum Telescoping Rear Mounting Arms
  • Configurable Power Input Panel Supporting Various Connector Types
  • Customizable Configurations to Meet Specific Application Requirements
  • Made in USA, TAA Compliant
    Options
  • KVM Options: DP KVM, HDMI KVM, DVI KVM, VGA KVM or
     VGA / USB KVM
  • High-Brightness
  • Keyboard Options
  • Video Controller
  • Projected Capacitive (PCAP) or Resistive Touchscreen
  • Optical Bonding
  • Various Display Enhancement Options. Including: Chem Strengthened AG or AR Coated Glass
  • Custom Options

LCD Screen
Display Size 17"
Screen Spec. a-Si TFT LCD

Resolutions

SXGA 1280 x1024

Viewing Angle

80/80/60/80 (H/V)

Contrast Ratio

800 : 1

Brightness

350 nits

Response Time

20 ms

MTBF (hrs)

50,000

Colors 16.7M (RGB 8-bits)

Surface Treatment

Hard-coating, Anti-glare

Surface hardness

3H

Back Light

LED

Input Signals

VGA

DB15 Male

HDMI or DVI

Standard HDMI or Standard DVI-D

Display Port

Stabdard or Mini Cable
USB USB 2.0 Type A
Power
DC Power Input 12VDC
Connector 2 Pin Locking Standard, Other Option Avalible
AC Power Supply External UL Listed AC/DC Brick
Keyboard


Options

SQx: NEMA4 Keyboard, 97-Key; touch pad and numeric pad
SA2x: Cherry Keyboard, 89-Key; optical trackball
SI2u: Heavy-Duty TG3 Keyboard, 82-Key; Gildepad
SHx: NEMA4 Keyboard, 113-Key; force sensing pointer
SMx: Industrial-Grade Devlin Keyboard, 119-Key; Toucpad

KVM Switch Options
4-Port DP KVM
4-Port HDMI KVM
4-Port DVI KVM
4-Port VGA KVM
8-Port or 16-Port
VGA KVM
8-Port VGA/USB KVM
Mechanical and Environment
Height 1.75"
Mounting 20" Rack Mount with Rear Arms 20 to 28" Depth
Construction Aluminum Housing with black powder coating
Operating Temp. -30°C ~ 85°C | Method 501.4 and 502.4
Storaging Temp. -30°C ~ 85°C | Method 501.4 and 502.4
Operating Humidity 5% - 95%, non -condensing | Method 507.4
Anti-Vibration 5 - 500 Hz / 1 Grms PTP | Method 514.5
Anti-Shock 15G / Peak (11 ms) | Method 516.5
Physical Dimension 19" W x 1.75" H x 20" D
Gross Weight 17 lb
Certification and Approvals UL/CE/ FCC/ RoHs
Altitude Test 10,000/ 30,000 ft (Operational/ No-Operational)






   Datasheet

Contact Us






Home  |  Buy Online  |  About Us  |  Contact Us

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.