Products


   Rackmount KVM Console

   1U Rackmount KVM with
   Monitor

     Monitor Support
        Triple Monitor (3)
        Dual Monitor (2)
        Single Monitor (1)

     Screen Resolution
        3840 x 2160 / 4K
        1920 x 1200 / Ultra High
        1920 x 1080 / HD 1080p
        1600 x 1200
        1440 x 900
        1280 x 1024
        1152 x 900
        1024 x 768

     Features
        Military Grade
        Short Depth
        Outdoor High Brightness /
         Sunlight Readable

        Dual Slide / Dual Rail
        SUN Console

 
  2U Rackmount KVM with
  Monitor


  SUN Console



   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rackmount Cabinet /
   Server Rack


   Rack PDU

   Portable Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Power Supply

   Accessories

   23" Rack & Accessories


   Return Policy



1U Rack KVM Drawer
Model LCD1U17-64


Rack Mount 1U 17" UHD (4K) 3840 x 2160 Monitor Console
KVM Switch Options: HDMI KVM, DP KVM, DVI KVM, RJ45 KVM (CAT6 KVM), VGA KVM

Made in USA
TAA Compliant

  Made in USA     TAA Compliant

  LCD1U17-64

    Gallery  

 

Engineered for maximum configuration flexibility, this low-profile 1U rackmount KVM console features a compact clamshell design compatible with standard 19-inch racks. Its modular construction accommodates a wide range of display sizes, keyboard and pointing device configurations, front-panel handles and locking mechanisms, KVM switches, and A/D controller options.

Additional customization options include high-brightness LCD panels, optical bonding, resistive or projected capacitive (PCAP) touchscreens, and integrated Common Access Card (CAC) readers. This versatile platform can be configured to meet the specific requirements of military, industrial, and mission-critical applications.


    Features

  • 1U Rack Mount 24-inch depth KVM Console wih 17" UHD 4K 3840 x 2160 LED-Backlit LCD Display
  • Rugged All Aluminum Construction
  • MIL Standard C300 Friction Slides
  • Shock and Vibe Rugged Design to 810G
  • Easily mounts into a standard 19" rack or transit case
  • Slim-Profile Keyboard with Multiple Configuration Options
  • Integrated Cable Management System
  • Flexible I/O Connectivity with Multiple Controller Card and KVM Switch Options
  • Adjustable Aluminum Telescoping Rear Mounting Arms
  • Configurable Power Input Panel Supporting Various Connector Types
  • Made in USA, TAA Compliant
    Options
  • KVM Options: DisplayPort KVM, HDMI KVM, DVI KVM, VGA KVM or  CAT6 / RJ45 KVM
  • Video Controller
  • Keyboard Options
  • CAC Card Reader Options Available on Most Keyboards
  • Projected Capacitive (PCAP) or Resistive Touchscreen
  • Optical Bonding
  • Various Display Enhancement Options
  • Customizable Configurations to Meet Specific Application Requirements

LCD Screen
Display Size 17.3"

Resolutions

FHD 1920 x 1080

Viewing Angle

89/89/89/89 (H/V)

Contrast Ratio

1,000 : 1

Brightness

400 nits

Response Time

27 ms

Colors 8bit (16.7M), 100% ADOBE RGB

Surface Treatment

Anti-glare

Surface hardness

3H

Back Light

LED

Input Signals

VGA

DB15 Male

HDMI or DVI

Standard HDMI or Standard DVI-D

Display Port

Stabdard or Mini Cable
USB USB 2.0 Type A
Power
DC Power Input 12VDC
Connector 2 Pin Locking Standard, Other Option Avalible
AC Power Supply External UL Listed AC/DC Brick
Keyboard


Options

SQx: NEMA4 Keyboard, 97-Key; touch pad and numeric pad
SA2x: Cherry Keyboard, 89-Key; optical trackball
SI2u: Heavy-Duty TG3 Keyboard, 82-Key; Gildepad
SHx: NEMA4 Keyboard, 113-Key; force sensing pointer
SMx: Industrial-Grade Devlin Keyboard, 119-Key; Toucpad

KVM Switch Options
4-Port DP KVM NIAP Compliant
8-Port HDMI KVM NIAP Compliant
4-Port HDMI KVM NIAP Compliant
4-Port DVI KVM NIAP Compliant
8-Port VGA KVM
8- /16-/ 32-Port
RJ45 KVM (CAT6 KVM)
Mechanical and Environment
Height 1.75"
Mounting 24" Rack Mount with Rear Arms 24 to 32" Depth
Construction Aluminum Housing with black powder coating
Operating Temp. 0°C ~ 50°C
Storaging Temp. -20°C ~60°C
Operating Humidity 5% - 95%, non -condensing | Method 507.4
Anti-Vibration 5 - 500 Hz / 1 Grms PTP | Method 514.5
Anti-Shock 15G / Peak (11 ms) | Method 516.5
Physical Dimension 19" W x 1.75" H x 24" D
Gross Weight 30 lb
Certification and Approvals UL/CE/ FCC/ RoHs
Altitude Test 10,000/ 30,000 ft (Operational/ No-Operational)






   Datasheet

Contact Us






Home  |  Buy Online  |  About Us  |  Contact Us

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.