|
Products
Rackmount KVM Console
1U Rackmount KVM with
Monitor
Monitor Support
Triple Monitor (3)
Dual Monitor (2)
Single Monitor (1)
Screen Resolution
3840 x 2160 / 4K
1920 x 1200 / Ultra High
1920 x 1080 / HD 1080p
1600 x 1200
1440 x 900
1280 x 1024
1152 x 900
1024 x 768
Features
Military Grade
Short Depth
Outdoor High Brightness /
Sunlight Readable
Dual Slide / Dual Rail
SUN Console
2U Rackmount KVM with
Monitor
SUN Console
Rackmount Monitor Drawer
Rackmount Monitor
Industrial Monitor
Rackmount Keyboard
Rackmount KVM Switch
Rackmount Chassis /
Server Case
Rackmount Cabinet /
Server Rack
Rack PDU
Portable Rack Case
Wall Mount Rack
Wall Mount Cabinet
Power Supply
Accessories
23" Rack & Accessories
|
1U Rackmount 4K Monitor Keyboard Drawer with HDMI KVM and DP KVM Options
Model LCD1U19-33
Nova 1U Rack Mount 18.47" 4K UHD Widescreen Monitor Keyboard Drawer
Optional 4K HDMI KVM and DP KVM TAA Compliant
|
4K UHD Rackmount KVM Console LCD1U19-33

|
Features
- 1U Rackmout 18.4" 4K ULTRA HD Wide Screen LCD KVM Console
- 3840x 2160 native resolution / 1.07B colors
- 1920x 1080 & 1920x 1200 resolution support
- DisplayPort 1.2 video input with speakers / USB Keyboard mouse
- Short Depth design of 18.1" ( 460 mm)
- Built-in dual stereo speakers
- Windows 104-key Keyboard with touchpad or trackball
- TAA Compliant
Options
|
|
LCD Screen |
|
Display Size |
18.4" |
|
Panel Type |
4K UHD Ultra High Defination |
|
Resolutions
|
Native Resolution up to 3840x 2160 @60Hz
|
|
Viewing Angle
|
89/89/89/89 |
|
Contrast Ratio
|
1000
: 1 |
|
Brightness
|
300 cd/m2 |
|
MTBF (hrs)
|
30,000
|
|
Colors
|
1.07B
|
|
Response Time
|
15 ms
|
|
Dot Pitch
|
0.1065 mm
|
|
Display Area
|
408.96H x 230.04V |
|
Surface Treatment
|
Anti-glare |
|
Surface hardness
|
3H |
|
Console Port |
|
DisplayPort
|
DP 1.2
|
|
Keyboard / Mouse |
USB |
|
Video OPTION |
HDMI |
HDMI 2.0 / HDCP 2.2 |
|
SDI |
3G / HD / SD-SDI |
|
Keyboard
& Pointing Device |
|
Model n / b |
Windows Keyboard with Numeric Keypad & Touchpad OR Trackball |
|
Power Supply |
|
Input |
Auto-sensing 100 to 240VAC, 50 / 60Hz |
|
Environmental
|
|
Temperature
|
-20 to 70
Degree Celsius (Operation)
-20 to 70 Degree Celsius (Storage) |
|
Relative Humidity
|
10~90%, non condensing (Operation)
5~90%, non condensing (Storage) |
|
Altitude
|
16,000 ft (Operating) 40,000 ftn(Non-Operating) |
|
Shock
|
10G acceleration (11ms duration) |
|
Vibration |
10~300Hz 0.5G RMS random vibration |
|
Mechanical |
|
Product Dimension
|
Single Console: 17.4(W) x 18.1(D) x 1.73(H)inch /
442(W) x 460(D) x 44(H) mm
Multi Port KVM Console:
17.4(W) x 22.8(D) x 1.73(H) inch /
442(W) x 580(D) x 44(H) mm
|
|
Product Weight
|
Single Console : 25.3lbs
Multi Port KVM Console: 35.2lbs |
|
Compliance |
|
|
FCC, CE
CE / LVD & UKCA
REACH RoHS3 / WEEE
TAA Compliant
|
|
Free Ground Shipping. Learn More.
|
|
| KVM Type |
Number of User |
Cascade Capacity |
Number of KVM Port |
Part Number |
Data Sheet &
User Manual |
| VGA Combo KVM / 1 User |
| DisplauPort KVM |
1 Local User |
N/A |
1 |
LCD1U19-33-n ( touchpad) |
Data Sheet
User Manual |
| LCD1U19-33-b ( trackball) |
| Optional KVM Switch |
Number of User |
Cascade Capacity |
Number of KVM Port |
Part Number |
Data Sheet &
User Manual for KVM Switch |
| 4K KVM / HDMI KVM / 1 User |
| 4K KVM / HDMI KVM |
1 Local User
|
1 level |
8 |
LCD1U19-33-8HD-n ( touchpad) |
Data Sheet
User Manual |
| LCD1U19-33-8HD-b ( trackball) |
Other Options
Part Number
|
Description |
|
Optional Keyboard & Pointing Devices |
-Sn
|
Change Windows Keyboard to SUN keyboard with touchpad |
-Sb
|
Change Windows Keyboard to SUN keyboard with trackball |
|
Optional Video Input |
-HDMI
|
HDMI-2.0 + DP + Speaker |
-SDI
|
3G-SDI + DP + Speaker |
| Optional Front USB Port |
-UH
|
Front USB Port for device access * For Single Console Only |
| Optional DC Power |
-DC12
|
Change to 12V DC power supply |
|
-DC24
|
Change to 24V DC power supply |
|
-DC48
|
Change to 48V DC power supply |
|
-DC110
|
Change to 110V DC power supply
|
|
-DC125
|
Change to 125V DC power supply
|
|
-DC250
|
Change to 250V DC power supply
|
|
|
|
Home | Buy Online | Special Offers | Payment Options | Warranty | Return Policy | About Us | Contact Us
Product images may be
generic and may not reflect actual item purchased. Synergy Global
Technology Inc
is not responsible for any typo graphical errors. Specifications & prices subject to
change without notice. Legal. |
| |