Products
Rackmount Keyboard
Rackmount KVM Switch
Rackmount KVM Console
Rackmount Monitor Drawer
Rackmount Monitor
Industrial Monitor
Rackmount Chassis /
Server Case
Server & Barebone
JBOD & JBOF
Rackmount Cabinet /
Server Rack
Rack PDU
23" Rack & Accessories
Mobile Rack Case
Wall Mount Rack
Wall Mount Cabinet
Wall Mount Computer
Embedded Computer
Panel PC
Power Supply
Accessories
OEM Project
Return
Policy
|
RACKMOUNT
KEYBOARD DRAWER / KVM SWITCH /KVM Extender
Model LCDK1055
Xymphony 1U Rackmount Keyboard with 8-Port Cat6 KVM Switch
1 Local User &
1 Extended Remote User
TAA & NDAA Compliant
Features
- 1U, standard 19" rackmount keyboard drawer
- Lightweight construction
- Lockable drawer to secure the keyboard & mouse
- Five keyboard selections support multiple languages
- Large padded wrist-rest for "d" & "t" style keyboard
- Adjustable mounting brackets from 390 to 795 mm
- Slide rails have fixed position to prevent movement of the keyboard
- All mounting hardware included
- Cascade for use up to 128 servers.
- Name servers up to 16 characters long.
- Scan mode – Monitor servers at intervals 5 to 99 seconds.
- High Video Quality - Up To 1600x1200
- Built-in microprocessor emulation for each port boots up process.
- Support eight characters password protection and search PC server name.
- Multi-platform – mix PCs, SUN Microsystems, IBM compatibles, HPs, Compaq and Dell.
- Hot Pluggable - Add PCs or Remove Connected PCs for Maintenance without powering down the PS/2 KVM switch or PCs.
- No Software Required - easy PC selection via On Screen Display Manual, Push Buttons, Hot Keys.
|
|
LCDK1055
Keyboard User Manual
KVM User Manual
|
Gallery
Keyboard Option
Dimensions

KVM Specification
|
KVM Port |
Number of ports : |
8 |
Connector: |
RJ-45 |
Connectivity: |
USB type or PS/2
type dongle, up to 40 meter ( 130 feet) |
Local
Console |
Graphic connector: |
HDDB15-pin, VGA |
Resolution: |
Up to 1600x1200
|
Input device: |
2 x USB type A
for keyboard & mouse |
Remote Console
|
Connector : |
RJ45 ethernet |
Resolution : |
Up to 1600 x 1200 (500feet)
Up to 1024 x768 (1000feet) |
Input device: |
2 x USB type A for Keyboard &mouse |
Remote I/O:
|
RJ45 via Cat5/ Cat5e/cat6/ cable up to 1000feel |
Compensation:
|
Auto adjust for cable length |
Expansion : |
|
Up to 256 servers by 8 Cascade levels |
Compatibility |
Multi-platform
|
Mix PCs, SUNs,
IBMs, HPs, DELLs Server |
Support: |
Windows Vista,
2003 / XP / 2000, Linux, Netware, Unix |
Power |
Input: |
100-240VAC, 50 or
60Hz, IEC type cord |
Option DC :
|
12V/24V/48V DC
input |
Consumption :
|
Max. 25 Watt
|
Regulatory
Approval |
|
FCC, CE |
Environmental |
Operating : |
0 to 50"C |
Storage: |
-10 to 60-C
|
Relative humidity: |
90%,
non-condensing |
Shock: |
50G peak
acceleration (11 ms, half-sine wave) |
Vibration : |
58~100Hz / 0.98G
(11 min / cycle) |
|
|
Ordering
Information
Part
Number |
Description |
LCDK1055-n
|
1 Local + 1 Extended Remote User 1U Rackmount Windows Keyboard Drawer with
touchpad mouse and 8-Port Cat6 KVM Switch, no dongles |
LCDK1055-b
|
1 Local + 1 Extended Remote User 1U Rackmount Windows Keyboard Drawer with
trackball mouse and 8-Port Cat6 KVM Switch, no dongles |
LCDK1055-Sn
|
1 Local + 1 Extended Remote User 1U Rackmount SUN Keyboard Drawer with
touchpad mouse and 8-Port Cat6 KVM Switch, no dongles |
LCDK1055-Sb
|
1 Local + 1 Extended Remote User 1U Rackmount SUN Keyboard Drawer with
trackball mouse and 8-Port Cat6 KVM Switch, no dongles |
Optional Dongles |
LCD-A2001
|
VGA-USB Dongle |
LCD-A2002
|
VGA-PS/2 Dongle |
LCD-A2003
|
DVI-USB Dongle |
LCD-A2004
|
HDMI -USB Dongle |
LCD-A2005
|
DisplayPort -USB Dongle |
LCD-A2006
|
USB-C / USB Dongle |
Toll Free
: 1-888-865-6888 Fax : 510-226-8968
Email :
sales@RackmountMart.com
Home
| Buy Online |
About
Us | Contact
Us | Site
Map
Product images may
be generic and may not reflect actual item purchased.
Synergy Global Inc is not responsible for any typographical errors.
Specifications subject to change without notice. Legal.
|
| |