Passive Backplane / PICMG 1.3 for 4U Chassis
Part# BP3002
PCI X 10, PCIe 16 X 1, PCIe 4 X 1. Pericom P17C8150 Bridge |
| |
|

|
Features :
- 13 slots (PICMG 1.3 x 1, PCIe‐16 x 1, PCIe‐4 x 1, 32 bit PCI x 10), SATA x 2, USB 2.0 x 4
- Design for 4U chassis
- Power connector
24 PIN ATX power connector
8 PIN AUX Standard Power connector
Support ±12V -5V、3.3V Power Connector
- Supports 3 Fan Power Power signal status
- Use 4‐layer PCB to reduce noise, impedance and cost.
- Dimension: 317 x 327 (mm)
|
| |
 |
| Board drawing : |
 |
| Dimension & Mounting Screw Holes compatible with PICMG 1.3 Specification : |
 |
Toll Free
: 1-888-865-6888 Fax : 510-226-8968
Email :
sales@RackmountMart.com
Home |
Buy Online |
About
Us | Contact Us
| Site Map
Product images may be
generic and may not reflect actual item purchased. Synergy
Global Inc is not responsible for any typographical errors.
Specifications subject to change without notice.
Legal.
|