Home    |    Buy Online   |   About Us    |    Contact Us    |    Site Map  

   Products
Rackmount Keyboard /
   Rackmount KVM Switch


Rackmount LCD/ KVM

- Rackmount Console Terminal 
   LCD Drawer
          
New  

-1U Rackmount LCD Monitor 
  Keyboard Drawer with  
  Optional KVM


 -2U Rackmount LCD Monitor 
    Keyboard Drawer with  
    Optional KVM


-SUN Solaris Compatible
  Rackmount LCD KVM
 
  Hot !

-KVM Over IP Rack LCD 
  Keyboard Drawer 
    
  Hot !

-CAT5 Extender KVM Rack 
  LCD Keyboard Drawer

-1U / 2U Rackmount LCD
  KVM with USB interface


-1U / 2U Rackmount LCD
  KVM with Dual Slides


-1U / 2U Rackmount LCD
  KVM with Short Depth


-Rack Sunlight LCD
  Monitor KVM

 -Rackmount Monitor Drawer

-10"/14" Rackmount LCD KVM

-15" Rackmount LCD KB KVM
  

-17" Rackmount LCD KB KVM
  

-19" Rackmount LCD KB KVM
  

-20" Plus Rack LCD KB KVM
 

Rackmount Monitor
Industrial Display
New
Panel PC  
New
2 Post Relay Rack
   LCD
KB
Rackmount Chassis
Rackmount Server
Raid Storage  
New
JBOD
 New
Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project


Return Policy




     Home >>   Rackmount Keyboard Drawer / KVM Switch / KVM Extender >>
       RACKMOUNT KEYBOARD  DRAWER / KVM SWITCH /KVM Extender  :  
    
Part #  LCDK1019
/ CV-101
                                                           CAT5 PS/2 KVM Extender

           


LCDK1019 / CV-101 CAT.5 KVM Extender includes a transmitter-receiver (101-T/101-R) pair that enables you to locate a PC in a clean, secure area and access the PC from any convenient, remote location. The remote user (keyboard, monitor, and mouse), connected to the receiver, can be up to 500 feet from the PC using Category 5 UPT cable. In addition to the remote user, a local user (keyboard, monitor, and mouse) can be connected to the transmitter. Similarly, LCDK1019/ CV-101 can be used to extend distances between KVM switches, user consoles, and connected computers.             

 

                     

    Features :
  Allows remote access of up to 500 feet away
   via CAT. 5, CAT.5e, CAT. 6 UTP cables
•  Dual console operation - control your system
   from either the local or remote keyboards,
   mice, and monitors
•  Additional dual version features
  - Fully automatic KVM sharing on first-come
      first serve basis
  - Displays video to both local/remote side 
      simultaneously
•  Compact desktop size
•  Plug-n-Play - no software installation
•  High video resolution - up to 1,600 x 1,200
•  Compatible with Sun® Solaris™ (with optional
    LCD-A1001), Microsoft®, Windows®, Linux®,
    Unix® and Netware®.

 

  Package Content :
- 101-T transmitter x 1 
- 101-R receiver x 1
- CA-2 3-in-1 2 feet cable (To PC) x 1
- DC9V Power adapter (500mA) x 1
- Optional :LCD-A1001 (PS/2 to USB adapter)


   Technical Specification:

          

   APPLICATIONS :  


General Application

Before installation, it is recommended to turn off all of peripherals and computers and follow the easy procedures to install the unit:

Before connecting to the PC, make sure that the PC is powered off.

 

Connect 101-T transmitter to PC, using included CA-2 3-in cable.

 

Connect 101-T transmitter to 101-R receiver using standard Category 5 cable with RJ-45 connectors up to 500 feet in length (resolutions up to 1,280 x 1,024) or 100 feet in length (resolutions up to 1,600 x 1,200)

 

Plug the DC adapter into the 101-R receiver.

 

Plug a keyboard, VGA monitor, and PS/2 mouse into 101-R receiver (and 101-T transmitter if desired)

 

Power in the PC and VGA monitor and operate.
 

   


       Advanced Application

     
 


Ordering  information 
Part Number  Description
 LCDK1019 / CV-101  CAT5 PS/2 KVM Extender

 


             Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                                                                         

                                 Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology  Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.       

                                                                                                        Copyright © 2002- 2010 SYNERGY GLOBAL TECHNOLOGY INC. All rights reserved.