|
|
|
Part Number |
Resolution |
Depth |
Contrast Ratio /
Brightness |
Features |
Options |
|
LCD1U20-011

|
1600 x 1200 |
25.6"/
650mm |
800:1 /
300
nits |
1U 20" High Resolution Industrial Grade LCD
VGA/HDMI
TAA Compliant
|
SDI input
BNC or/ RCA
DVI / Audio inputTouch Screen
DC Power: 250V,115V, 110V, 48V, 24V, 12V
|
|
| |
LCD1U20-012
|
1152 x 900 |
25.6"/ 650mm |
800:1 /
300 nits |
1U 20" Industrial Grade LCD
Sync with most SUN resolution, including
1152 X 900 @ 66 or 76Hz
Sun & Solaris Compatible
TAA Compliant
|
Touch Screen
DC Power: 250V,115V, 110V, 48V, 24V, 12V
|
|
|
|
|
Part Number |
Resolution |
Depth |
Contrast Ratio /
Brightness |
Features |
Options |
|
LCD1U19-020

|
1280 x 1024 |
20"/ 508mm |
1000:1 /
350 nits |
1U 19" Flip-Down Monitor Drawer
DVI, VGA & Audio Inputs
Front OSD control
Angle Adjustment:
0-104 degree
|
Touch Screen
Composite Video
HDMI / DisplayPort /SDI
DC Power: 9-36V
|
|
| |
High Brightness
LCD1U19-018
|
1440 x 900 |
18.1"/
460mm |
1000:1 /
1,000
nits |
High Bright Industrial Grade 19" widescreen
LCD drawer
18.1" (460mm ) Short Depth design
Outdoor Sunglight Readable
TAA Compliant
|
SDI, HDMI, DVI, Audio
Composite Video: BNC /RCA
Touchscreen
DC Power: 250V,115V, 110V, 48V, 24V, 12V
|
|
| |
LCD1U19-014
|
1440 x 900 |
18.1"/
460mm |
1000:1 /
250
nits |
18.1" (460mm ) Short Depth design
1U 19" widescreen industiral Grade LCD drawer with DVI-D & VGA
TAA Compliant
|
SDI , HDMI , Audio
S-Video + Composite ( BNC )
Touchscreen
DC Power: 250V,115V, 110V, 48V, 24V, 12V
Touch screen
|
|
| |
High Brightness
LCD1U19-015

|
1280 x 1024 |
19.7"/
500mm |
1000:1 /
1000
nits |
Outdoor Sunglight Readable High Brightness 1000 cd/mē
19.7" ( 500mm ) Short depth design
Green LED-backlit panel technology
TAA Compliant
|
S-Video + Composite Video (RCA or BNC )
HDMI / Audio
Touchscreen
DC Power: 250V,115V, 110V, 48V, 24V, 12V
Touch screen
|
|
| |
LCD1U19-013

|
1152 x 900
|
19.7"/
500mm |
1000:1 /
250
nits |
18.1" Short Depth design
1U 19" Industrial Grade wide screen display
Sync with most SUN resolution, including
1152 X 900 @ 66 or 76Hz
Sun & Solaris Compatible
TAA Compliant
|
Touchscreen
DC Power: 250V,115V, 110V, 48V, 24V, 12V
|
|
| |
LCD1U19-011
|
1280 x 1024 |
19.7"/ 500mm |
1000:1 /
250 nits |
1U 19" LED Monitor Drawer
Short depth design of 500mm ( 19.7" )
Depth will suit a 600mm rack application
TAA Compliant
|
Touchscreen
BNC / RCA
HDMI or Audio input
DC Power: 250V,115V, 110V, 48V, 24V, 12V
|
|
| |
Military Display
MIL1U19-011
|
1280 x 1024 |
23.6"/ 600mm |
1000:1 /
450 nits |
Military Display : 1U 19" Monitor Drawer
MIL-STD-810F/G Standard
MIL Connector for Power
Wide Operation Temp. Range
|
19" Touchscreen
BNC, Composite Video
HDMI or Display Port
DC Power: 9V-36V
High Brightness 1000nits
AR or EMC Glass
|
|
|
|
|
Part Number |
Resolution |
Depth |
Contrast Ratio /
Brightness |
Features |
Options |
|
LCD1U19-023
|
3840 x 2160 |
18.1"/
460mm |
1,000:1 /
300
nits |
1U 18.4" 4K UHD Monitor Drawer
3840 x 2160 native resolution
1920x1080 & 1920x1200 resolution support
Short depth design
TAA Compliant
|
HDMI 2.0
3G / 12G SDI input
Touch Screen
|
|
|
|
|
Part Number |
Resolution |
Depth |
Contrast Ratio /
Brightness |
Features |
Options |
|
LCD1U17-021
|
3840 x 2160 |
15.7"/
400mm |
1,000:1 /
400
nits |
1U 17" 4K Monitor Drawer drawer with DisplayPort
3840 x 2160 native resolution
1920x1080 & 1920x1200 resolution support
Ultra-Short depth design
TAA Compliant
|
3G / 12G SDI input
Touch Screen
|
|
| |
LCD1U17-019
|
3840 x 2160 |
18.9"/
480mm |
1,000:1 /
400
nits |
1U 17" 4K Monitor Drawer drawer with DisplayPort
3840 x 2160 native resolution
1920x1080 & 1920x1200 resolution support
Ultra-Short depth design
TAA Compliant
|
HDMI 2.0 Video Input
3G/ 12G SDI input
Touch Screen
250V , 125V , 110V , 48V ,24V or 12V DC Power
|
|
| |
High Brightness
LCD1U17-022
|
1920 x 1080 |
18.9"/
480mm |
600:1 /
1,000
nits |
High Bright FHD 17" LCD Drawer
Outdoor Sunglight Readable High Brightness
Short depth design
TAA Compliant
|
SDI input
Touchscreen
HDMI or Audio input
DC Power: 250V,115V, 110V, 48V, 24V, 12V
|
|
| |
Military Display
MIL1U17-011-SDI
|
1920 x 1080 |
22"/
558mm |
600:1 /
400 nits
(Optional 1,000 nits) |
Military Display : 1U 17" Monitor Drawer
MIL-STD-810G - Method 507.4 - Method 514.6 - Method 516.6
EMI : CR102, RE102 Compliance
IP54
TAA Compliant
|
High Brightness 1,000 nits
Touchscreen
|
|
| |
LCD1U17-020
|
1920 x 1080 |
15.7"/
400mm |
600:1 /
400
nits |
Short Depth 1U 17" Full HD Monitor Drawer
Support Full HD with 1080p resolution
Green LED-backlight
Short depth design of 15.7" ( 400mm ) only
TAA Compliant
|
HDMI or DisplayPort
SDI input
Touch screen
|
|
| |
LCD1U17-018
|
1920 x 1080 |
18.1"/
460mm |
600:1 /
400
nits |
1U 17 Inch HD Monitor drawer with HDMI / VGA input
Support Full HD with 1080p resolution
Green LED-backlight
Short depth design of 480mm ( 18.9" ) only
TAA Compliant
|
SDI, DVI, Speaker
Touchscreen
Composite Video
DC Power: 250V,115V, 110V, 48V, 24V, 12V
|
|
| |
LCD1U17-017
|
1920 x 1200 |
18.1"/
460mm |
800:1 /
300
nits |
1920 x 1200 native WUXGA Ultra high resolution
Support Full HD with 1080p resolution
Green LED-backlit panel
Short depth design
TAA Compliant
|
DisplayPort, SDI input
Touchscreen
HDMI or Audio input
DC Power: 250V,115V, 110V, 48V, 24V, 12V
|
|
| |
High Brightness
LCD1U17-015
|
1280 x1024 |
19.7"/
500mm |
1000:1 /
1000
nits |
Outdoor Sunglight Readable High Brightness 1000 cd/mē
Short depth design
Green LED-backlight
Installation slides for easy
TAA Compliant
|
S-Video + Composite Video/BNC Video Input
DC Power: 250V,115V, 110V, 48V, 24V, 12V
Touch Screen
HDMI / Audio
|
|
| |
LCD1U17-014

|
1280 x 1024 OR 1152 x 900 @66 / 76Hz
|
19.7"/
500mm |
1000:1 / 250 nits |
Direct Support for SUN Micro 1152 x 900 native resolution
Short depth design
Depth will suit a 600mm rack application
Sun & Solaris Compatible
TAA Compliant
|
DC Power: 250V,115V, 110V, 48V, 24V, 12V
Touch screen
|
|
| |
LCD1U17-013
|
1280 x 1024 |
18.9"/
480mm |
1000:1 /
300
nits |
-Short Depth design
- TAA Compliant
|
- S-Video & RCA
- DVI or
BNC - Touch Screen
-
12V/24V/48V/110~125V DC Power
- IP65 Protection
- Speaker |
|
| |
LCD1U17-011
|
1280 x 1024 |
19.7"/
500mm |
1000:1 /
250
nits |
LED Monitor
Short Depth will suit a 600mm rack application
Installation slides for easy, quick installation
TAA Compliant
|
Touchscreen
S-Video + Composite ( BNC )
HDMI or Audio input
DC Power - 250V, DC Power: 250V,115V, 110V, 48V, 24V, 12V
|
|