UHD 4K 3840 x 2160 LCD Monitor |
|
Part Number |
Resolution |
Depth |
Contrast Ratio /
Brightness |
Features |
Options |
|
LCD1U19-023
|
3840 x 2160 |
18.1"/
460mm |
1,000:1 /
300
nits |
- 1U 18.4" 4K UHD Monitor Drawer
- 3840 x 2160 native resolution
- 1920x1080 & 1920x1200
resolution support
- Short depth design
- TAA Compliant
|
- HDMI 2.0
- 3G / 12G SDI input
- Touch Screen
|
|
| |
LCD1U17-021
|
3840 x 2160 |
15.7"/
400mm |
1,000:1 /
400
nits |
- 1U 17" 4K Monitor Drawer
drawer with DisplayPort
- 3840 x 2160 native resolution
- 1920x1080 & 1920x1200
resolution support
- Ultra-Short depth design
- TAA Compliant
|
- 3G / 12G SDI input
- Touch Screen
|
|
| |
LCD1U17-019
|
3840 x 2160 |
18.9"/
480mm |
1,000:1 /
400
nits |
- 1U 17" 4K Monitor Drawer
drawer with DisplayPort
- 3840 x 2160 native resolution
- 1920x1080 & 1920x1200
resolution support
- Ultra-Short depth design
- TAA Compliant
|
- HDMI 2.0 Video Input
- 3G/ 12G SDI input
- Touch Screen
- 250V , 125V , 110V ,
48V ,24V or 12V DC Power
|
|
WUXGA 1920 x 1200 LCD Monitor |
|
Part Number |
Resolution |
Depth |
Contrast Ratio /
Brightness |
Features |
Options |
|
LCD1U19-022
|
1920 x 1200 |
18.1"/
460mm |
1000:1 /
300
nits |
- 1U 18" WUXGA 1920 x 1200
LCD Drawer
- Support Full HD 1080p resolution
- Short depth design
- TAA Compliant
|
- DP, SDI
- DVI, BNC
- Audio input
- DC Power: 250V,115V, 110V,
48V, 24V, 12V
|
|
| |
LCD1U17-017
|
1920 x 1200 |
18.1"/
460mm |
800:1 /
300
nits |
- 1920 x 1200 native WUXGA Ultra high resolution
- Support Full HD with 1080p
resolution
- Green LED-backlit panel
- Short depth design
- TAA Compliant
|
- DisplayPort, SDI input
- Touchscreen
- HDMI or Audio input
- DC Power: 250V,115V, 110V, 48V, 24V, 12V
|
|
FHD 1920 x 1080 LCD Monitor |
|
Part Number |
Resolution |
Depth |
Contrast Ratio /
Brightness |
Features |
Options |
|
High Brightness
LCD1U19-021
|
1920 x 1080 |
18.9"/
480mm |
1,000:1 /
1,000
nits |
- High Bright 1080p 18.5" LCD Drawer
- Outdoor Sunglight Readable High
Brightness
- Short depth design
- TAA Compliant
|
- SDI / DP
- DVI / BNC/ Audio
- DC Power: 250V,115V, 110V,
48V, 24V, 12V
|
|
| |
LCD1U19-019
|
1920 x 1080 |
18.9"/
480mm |
1,200:1 /
500
nits |
- 1 RU FHD 19" LCD Drawer
- Short depth design
- TAA Compliant
|
- SDI / DP
- DVI / BNC/ Audio
- DC Power: 250V,115V, 110V,
48V, 24V, 12V
|
|
| |
High Brightness
LCD1U17-022
|
1920 x 1080 |
18.9"/
480mm |
600:1 /
1,000
nits |
- High Bright FHD 17" LCD Drawer
- Outdoor Sunglight Readable High
Brightness
- Short depth design
- TAA Compliant
|
- SDI input
- Touchscreen
- HDMI or Audio input
- DC Power: 250V,115V, 110V,
48V, 24V, 12V
|
|
| |
Military Display
MIL1U17-011-SDI
|
1920 x 1080 |
22"/
558mm |
600:1 /
400 nits
(Optional 1,000 nits) |
- Military Display : 1U 17"
Monitor Drawer
- MIL-STD-810G
- Method 507.4
- Method 514.6
- Method 516.6
- EMI : CR102, RE102
Compliance
- IP54
- TAA Compliant
|
- High Brightness 1,000 nits
Touchscreen |
|
| |
LCD1U17-020
|
1920 x 1080 |
15.7"/
400mm |
600:1 /
400
nits |
- Short Depth 1U 17"
Full HD Monitor Drawer
- Support Full HD with 1080p
resolution
- Green LED-backlight
- Short depth design of
15.7" ( 400mm ) only
- TAA Compliant
|
- HDMI or DisplayPort
- SDI input
- Touch screen
|
|
| |
LCD1U17-018
|
1920 x 1080 |
18.1"/
460mm |
600:1 /
400
nits |
- 1U 17 Inch HD Monitor
drawer with HDMI / VGA
input
- Support Full HD with 1080p
resolution
- Green LED-backlight
- Short depth design of
480mm ( 18.9" ) only
- TAA Compliant
|
- SDI, DVI, Speaker
- Touchscreen
- Composite Video
- DC Power: 250V,115V, 110V,
48V, 24V, 12V
|
|
UXGA 1600 x 1200 LCD Monitor |
LCD1U20-011

|
1600 x 1200 |
25.6"/
650mm |
800:1 /
300
nits |
- 1U 20" High Resolution
Industrial Grade LCD
- VGA/HDMI
- TAA Compliant
|
- SDI input
- BNC or/ RCA
- DVI / Audio input
- Touch Screen
- DC Power: 250V,115V, 110V,
48V, 24V, 12V
|
|
WXGA+ 1440 x 900 LCD Monitor |
High Brightness
LCD1U19-018
|
1440 x 900 |
18.1"/
460mm |
1000:1 /
1,000
nits |
- High Bright Industrial Grade
19" widescreen
LCD drawer
- 18.1" (460mm ) Short
Depth design
- Outdoor Sunglight Readable
- TAA Compliant
|
- SDI input
- Composite Video: BNC /RCA
- HDMI / DVI /Audio
- DC Power: 250V,115V, 110V, 48V, 24V, 12V
|
|
| |
LCD1U19-017

|
1440 x 900 |
25.6"/
650mm |
1000:1 /
250 nits |
- 1U 19" widescreen Industrial Grade LCD drawer
- Built-in Quad Display
- Ideal for CCTV security & industrial control
- TAA Compliant
|
- DC Power: 250V,115V, 110V, 48V, 24V, 12V
|
|
| |
LCD1U19-014
|
1440 x 900 |
18.1"/
460mm |
1000:1 /
250
nits |
- 18.1" (460mm ) Short Depth
design
- 1U 19" widescreen industiral
Grade LCD drawer with
DVI-D & VGA
- TAA Compliant
|
- SDI input
- S-Video + Composite
( BNC )
- HDMI / Audio
- DC Power: 250V,115V, 110V, 48V, 24V, 12V
- Touch screen
|
|
| |
SXGA 1280 x 1024 LCD Monitor |
LCD1U19-020

|
1280 x 1024 |
20"/ 508mm |
1000:1 /
350 nits |
- 1U 19" Flip-Down Monitor Drawer
- DVI, VGA & Audio Inputs
- Front OSD control
- Angle Adjustment:
0-104 degree
|
- Touch Screen
- Composite Video
- HDMI / DisplayPort /SDI
- DC Power: 9-36V
|
|
| |
LCD1U19-016 
|
1280 x1024 |
25.6"/
650mm |
1000:1 /
250
nits |
- 1U 19" LCD drawer
- Built-in Quad Display
- Ideal for CCTV security & industrial control
- TAA Compliant
|
- DC Power: 250V,115V, 110V, 48V, 24V, 12V
|
|
| |
High Brightness
LCD1U19-015

|
1280 x 1024 |
19.7"/
500mm |
1000:1 /
1000
nits |
- Outdoor Sunglight Readable High Brightness 1000 cd/mē
- 19.7" ( 500mm ) Short depth design
- Green LED-backlit panel technology
- TAA Compliant
|
- S-Video + Composite Video (RCA or BNC )
- HDMI / Audio
- DC Power: 250V,115V, 110V, 48V, 24V, 12V
- Touch screen
|
|
| |
LCD1U19-012
|
1280 x 1024 |
18.9"/
480mm |
1000:1 /
300
nits |
- 18.9" ( 480mm ) Short Depth design
- 1U 19" Industrial Grade
wide screen display
- TAA Compliant
|
- S-Video & RCA
- BNC - Touch Screen -
DC Power - 110~125V, 48V, 24V or 12V input
- IP65 Protection
- Speaker
|
|
| |
LCD1U19-011
|
1280 x 1024 |
19.7"/ 500mm |
1000:1 /
250 nits |
- 1U 19" LED Monitor Drawer
- Short depth design of 500mm ( 19.7" )
- Depth will suit a 600mm
rack application
- TAA Compliant
|
- 19" Touchscreen
- BNC / RCA
- HDMI or Audio input
- DC Power: 250V,115V, 110V, 48V, 24V, 12V
|
|
| |
Military Display
MIL1U19-011
|
1280 x 1024 |
23.6"/ 600mm |
1000:1 /
450 nits |
- Military Display : 1U 19"
Monitor Drawer
- MIL-STD-810F/G Standard
- MIL Connector for Power
- Wide Operation Temp. Range
|
- 19" Touchscreen
- BNC, Composite Video
- HDMI or Display Port
- DC Power: 9V-36V
- High Brightness 1000nits
- AR or EMC Glass
|
|
| |
LCD1U17-016
|
1280 x 1024 |
23.6"/
600mm |
1000:1 /
300
nits |
*17"" LCD
Panel
*Quad Display
*standard VGA
input
*S-Video,Alarm I/O,VCR in/out
*TAA Compliant |
-
12V/24V/48V /110V/
125V/250V DC
Input adapter
|
|
| |
High Brightness
LCD1U17-015
|
1280 x1024 |
19.7"/
500mm |
1000:1 /
1000
nits |
- Outdoor Sunglight Readable High
Brightness 1000 cd/m²
- Short depth design
- Green LED-backlight
- Installation slides for easy
- TAA Compliant
|
- S-Video + Composite
Video/BNC Video Input
- DC Power: 250V,115V, 110V,
48V, 24V, 12V
- Touch Screen
- HDMI / Audio
|
|
| |
LCD1U17-013
|
1280 x 1024 |
18.9"/
480mm |
1000:1 /
300
nits |
*Short Depth design
* TAA Compliant
|
- S-Video & RCA
- DVI or
BNC
- Touch Screen
-
12V/24V/48V/110~125V
DC Power
- IP65 Protection
- Speaker |
|
XGA+ 1152 x 900 LCD Monitor |
|
Part Number |
Resolution |
Depth |
Contrast Ratio /
Brightness |
Features |
Options |
|
LCD1U20-012
|
1152 x 900 |
25.6"/
650mm |
800:1 /
300 nits |
- 1U 20" Industrial Grade LCD
- Sync with most SUN
resolution, including
1152 X
900 @ 66 or 76Hz
- Sun & Solaris Compatible
- TAA Compliant
|
- Touch Screen
- DC Power: 250V,115V, 110V,
48V, 24V, 12V |
|
| |
LCD1U19-013

|
1152 x 900
|
19.7"/
500mm |
1000:1 /
250
nits |
- 18.1" Short Depth design
- 1U 19" Industrial Grade
wide screen display
- Sync with most SUN
resolution, including
1152 X
900 @ 66 or 76Hz
- Sun & Solaris Compatible
- TAA Compliant
|
- DC Power: 250V,115V, 110V,
48V, 24V, 12V
|
|
| |
LCD1U17-014

|
1152 x 900
|
19.7"/
500mm |
1000:1 / 250 nits |
- Direct Support for SUN
Micro 1152 x 900 native resolution
- Short depth design
- Depth will suit a 600mm
rack application
- Sun & Solaris Compatible
- TAA Compliant
|
- DC Power: 250V,115V, 110V, 48V, 24V, 12V
Touch screen
|
|
| |
LCD1U17-012
|
1280 x 1024 |
19"/
483mm |
1000:1 /
300
nits |
*TFT
surface protected by Lexan shield *TAA Compliant *Made in USA |
- Front Lock to lock
unit in rack - Front Retaining screws -
2 Post Telco rack mounting brackets - Touch Screen |
|
| |
LCD1U17-011
|
1280 x 1024 |
19.7"/
500mm |
1000:1 /
250
nits |
- LED Monitor
- Short Depth will suit a
600mm rack application
- Installation slides for easy,
quick installation
- TAA Compliant
|
- 17" Touchscreen
- S-Video + Composite ( BNC )
- HDMI or Audio input
- DC Power - 250V,
- DC Power: 250V,115V, 110V, 48V, 24V, 12V
|
|