Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source

  Products
   Rackmount Monitor Drawer


     Monitor Support
        Triple Monitor (3)
        Dual Monitor (2)
        Single Monitor (1)

        Military-Grade & Rugged
        Monitors by Screen Size

        19"
        17"


        Features
      - Screen Size
      - Display Resolution
      - Touch Screen
      - High Brightness /
        Sunlight Readable

      - Quad Screen Monitor
      - Flip-Down Monitor
      - TAA Compliant
      - SUN Solaris Compatible

 



   Rackmount LCD KVM Console

   Rackmount Monitor

   Industrial LCD Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Server Rack / Server Cabinet

   Rack PDU / Power Distribution

   23" Rack & Accessories

   Portable Rack Case

   Wall Mount Cabinet

   Wall Mount Rack

   Power Supply

   Accessories

 

 





    

 




           1U Military-Grade & Rugged Rackmount Monitor Drawers by Screen Size

Part Number Resolution Depth Contrast Ratio /
Brightness
Features Options  
Military Display
MIL1U19-011
 


1280 x 1024 23.6"/ 600mm 1000:1 /
450 nits
  • Military Display : 1U 19"
    Monitor Drawer
  • MIL-STD-810F/G Standard
  • MIL Connector for Power
  • Wide Operation Temp. Range
  • 19" Touchscreen
  • BNC, Composite Video
  • HDMI or Display Port
  • DC Power: 9V-36V
  • High Brightness 1,000nits
  • AR or EMC Glass
  •  
    Part Number Resolution Depth Contrast Ratio /
    Brightness
    Features Options  
    Military Display
    MIL1U17-011-SDI
     
    1920 x 1080 22"/
    558mm
    600:1 /
    400 nits
    (Optional 1,000 nits)
  • Military Display : 1U 17"
    Monitor Drawer
  • MIL-STD-810G
    - Method 507.4
    - Method 514.6
    - Method 516.6
  • EMI : CR102, RE102
    Compliance
  • IP54
  • TAA Compliant


  • High Brightness 1,000 nits
  • Touchscreen
  •  

     

     

     

     

     

     

     

     

     

     

     

     

     

     

     

     

     

     

     

     

     

    Home   |  Buy Online   |  Special Offers   |  Payment Options   |  Warranty   |  Return Policy   |    About Us  |    Contact Us    

    Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typo graphical errors. Specifications & prices subject to change without notice.  Legal.