|
Products
Rack Mount Monitor
Drawer
Number of Screen
3 / Triple Monitor ( 2U )
2 / Dual Monitor ( 2U )
1 / Single Monitor ( 1U )
Rackmount KVM Console
Rackmount Monitor
Industrial Monitor
Rackmount Keyboard
Rackmount KVM Switch
Rackmount Chassis /
Server Case
Server & Barebone
JBOD & JBOF
Rackmount Cabinet /
Server Rack
Rack PDU
23" Rack & Accessories
Mobile Rack Case
Wall Mount Rack
Wall Mount Cabinet
Wall Mount Computer
Embedded Computer
Panel PC
Power Supply
Accessories
OEM Project
Return
Policy
|
1U Rackmount 19" 1080p LED Monitor Drawer
Model LCD1U19-019
SiriusView 1U Rackmount 18.5" FHD LED Monitor Drawer
TAA Compliant
| LCD1U19-019

|
Drawer Features & Display Benefits
- 1U 19" Full HD LED-backlit Monitor Drawer
- 1920 x 1080 native resolution
- Short depth design of 18.9" (480mm ) only
- TAA Compliant
Options
- 3G / HD / SD-SDI Broadcast-grade input + Speakers
- DisplayPort (DP) + Speakers
- DVI-D + Audio input & output + Speakers
- Composite Video + Audio input + Speakers
- Dual stereo speakers for HDMI
- 250V , 125V , 110V , 48V, 24V or 12V DC power
|
|
|
General
Information |
|
Form Factor |
1U Rack mounting on slide-out rails |
| LCD Screen |
|
LCD Type
|
High Brightness Active Matrix TFT
|
|
Display Size
|
18.5 inch diagonal
|
|
Backlight
|
LED
|
|
Display Area |
408.98 x 230.04 mm (HxV) |
|
Resolutions
|
1920 x 1080 |
|
Contrast
ratio
|
1,200
: 1
|
|
Brightness
|
500
cd/ m2
|
|
Dot pitch
|
0.213 mm
|
|
Response time
|
30 ms |
|
Panel
color
|
16.7 M |
|
Viewing
angle
|
85/85/85/85 ( L/R/U/D) |
|
Signal Input
|
VGA / HDMI
|
|
Surface treatment |
Anti-glare, Hard-coating |
|
Surface hardness |
3H |
|
LCD MTBF |
50,000 hrs |
|
Power Supply |
|
Input |
Auto-sensing 100 to 240VAC, 50 / 60Hz |
|
Consumption |
Screen on : Max. 14 Watt
Power saving mode : Max 2 Watt
Power button on : Max 1 Watt |
|
Environmental
|
|
Storage
temp.
|
-20ºC to 70ºC
|
|
Operating
temp.
|
-20ºC to 70ºC |
|
Relative Humidity
|
5 ~90%, non condensing (Storage)
10 ~90%, non condensing (Operating) |
|
Shock
|
10G peak acceleration (11ms duration) |
|
Altitude
|
16,000 ft (Operating) 40,000 ftn(Non-Operating) |
|
Vibration
|
10~300Hz 0.5G RMS random vibration |
|
Mechanical |
|
Dimension: |
442 x 440 x 44 mm / 17.4 x 17.3 x 1.73 inch (WxDxH) |
|
Product Weight
|
11 kgs / 24.2 lbs |
|
Regulatory Approval |
|
|
FCC & CE REACH & RoHS3 /WEEE CE/LVD & UKCA
TAA Compliant |
|
Free Ground Shipping. Learn More.

|
Ordering Information
| Part
Number |
Description |
LCD1U19-019
|
1U
Rackmount 19" 1080p Monitor Drawer, VGA + HDMI |
| Optional Video/Audio Inputs |
-HDMI
|
VGA + HDMI + Speakers for HDMI
* Chassis depth extended to 20.87"/530mm |
|
-DVI
|
DVI-D + Audio + Speaker + VGA + HDMI
* Chassis depth extended to 20.87"/530mm |
|
-DP
|
DisplayPort + VGA + HDMI + Speaker
* Chassis depth extended to 20.87"/530mm |
|
-BNC
|
BNC + Audio IN + Speaker + VGA + HDMI
* Chassis depth extended to 20.87"/530mm |
|
-AV
|
BNC with RCA adapter + Audio IN + Speaker + VGA + HDMI
* Chassis depth extended to 20.87"/530mm |
|
-SDI
|
3G-SDI + VGA + HDMI + Speaker
* Chassis depth extended to 20.87"/530mm |
|
Optional DC power |
| -DC12 |
Change to 12V DC power supply
* Chassis depth extended to 20.87"/530mm |
|
| -DC24 |
Change to 24V DC power supply
* Chassis depth extended to 20.87"/530mm |
|
| -DC48 |
Change to 48V DC power supply
* Chassis depth extended to 20.87"/530mm |
|
-DC110
|
Change to 110V DC power supply
* Chassis depth extended to 20.87"/530mm |
|
-DC125
|
Change to 125V DC power supply
* Chassis depth extended to 20.87"/530mm |
|
-DC250
|
Change to 250V DC power supply
* Chassis depth extended to 20.87"/530mm |
|
Toll Free : 1-888-865-6888 Fax : 510-226-8968 Email : sales@RackmountMart.com
Home
| Buy Online |
About
Us | Contact
Us | Site
Map
Product images may
be generic and may not reflect actual item purchased.
Synergy Global Technology Inc is not responsible for any typographical errors.
Specifications subject to change without notice. All brand
names , logo and registered trademarks are properties of their
respective owners. Legal.
|
| |