Products
Industrial Display
* Filter by Mounting
 -Chasis Display /
  Chassis Mount Monitor

   -17" Chassis Display
      -ID-K17Dw

- Open Frame LCD Monitor 
Panel Mount Monitor
Flush Mount Monitor
Rack Mount Monitor

* Filter by Features
Sunlight Readable Monitor
Industrial Touch Screen Monitor
High Resolution Monitor /
   HD Monitor

- 4K Monitor
- Marine Monitor
- Water Resistant /
  Waterproof Monitor

- Stainless Steel Enclosure /
  Stainless Steel Frame


 
Rackmount LCD KVM
   Console

Rackmount LCD Monitor
   Drawer

Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
Rack Case
Wall Mount Rack /
   Cabinet / Computer

Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects

Return Policy


 
     Home >>  Industrial Monitors >> Chasis Mount Monitor >> 

Industrial LCD Monitors:   Model ID-2-E17Dw


17 Inch Full HD 1080p Industrial Grade Chassis Mount Monitor
TAA Compliant

                                                  LCD Panel
LCD Type Inudstiral Grade Widescreen TFT LCD Panel

Backlight

LED

Display Size

17.3 inch diagonal (382H x 215V)

Resolutions

1920 x 1080

Display Color

16.7 M, 8-bit

Brightness

400 cd/m2

Contrast ratio

600 : 1 (Typical)

Viewing angle

160° x 140°

LCD MTBF

50,000 hrs

Signal Input

VGA / DVI-D

Power Supply

Input : Auto-sensing 100 to 240VAC, 50 / 60Hz
Consumption :Max. 48 Watt, Standby 5 Watt

Mounting

Panel mount / VESA mount
                                                  OPTIONS

Optional Touch Screen

                 Details

Optional DC Power

250V , 125V , 110V , 48V, 24V or 12V DC power   

Other Options

- HDMI, DisplayPort , Audio, Remote Controller
- MIL-type or lockable connectors
- Video Transmission Over Network or IP & Video Management:
* Video Decoding capability up to 1080p over Internet
* HDMI Extender Module 1080p over network
* Multi Monitor On Screen Display Control Module over
  Serial Controller

* 3G / HD / SD-SDI Input Module
* Portrait Mode Module
* Quad Display Module
* Auto Brightness Dimming Module
  or Manual Brightness Dimming Knob

Mechanical

Material

 6mm Aluminum (Front panel)

Color  Front Panel : Black 
 Rear case : Black 
Product Weight  11.4 lbs ( 5.2 kg)
Environmental
Temperature  0 to 50 Degree Celsius (Operation)
 -5 to 60 Degree Celsius (Storage) 
Relative Humidity  5~90%, non condensing
Shock  10G peak acceleration   (11ms duration) 
Vibration  5~500Hz, 1G RMS random vibration
Safety Approval  FCC, CE, RoHS , REACH, TAA Compliant
  Front View

  Construction 

   Dimension



*click for enlarged view

 Product Sheet
 User Manual


    Free Ground Shipping * Click for details 


  Gallery
 



   DISPLAY BENEFITS :
  • 17" widescreen LCD with Full HD 1080p resolution
  • Green LED-backlit panel technology
  • Rugged construction against external impact

0PTIONS :

Ordering Information    
Part Number Description
ID-2-E17Dw
17" Chassis Mount FHD 1080p Monitor with VGA + DVI-D
ID-2-E17Dw-DP
17" Chassis Mount FHD 1080p Monitor with VGA + DisplayPort + HDMI + Audio + Remote Controller
ID-2-E17Dw-HDMI
17" Chassis Mount FHD 1080p Monitor with VGA + DVI-D + HDMI + Audio + Remote Controller
ID-2-E17Dw-SDI
17" Chassis Mount FHD 1080p Monitor with VGA + DVI-D + HDMI + Audio + Remote Controller + SDI
Optional Video Transmission & Management
-DE
Embedded HDMI Decoder Module
-EN
Standalone HDMI Encoder
-RV
Embedded HDMI Receiver Module
-TM
Standalone HDMI Transmitter
-QU
Embedded HDMI Quad Display Module
-QUe
Embedded HDMI Quad Display Extension Module
-PM
Portrait Mode Module
-MC
Multi-Display Controller            Download Spec Sheet for Multi-Display Controller
-DA
Brightness Auto Dimming Module
-DS
Manual Brightness Dimming Knob
Optional NEMA4 / IP65
-N
NEMA4 / IP65 Protective Glass
Optional Touch Screen
-TRB
Resistive 1-point Touchscreen with USB controller
-TRS Resistive 1-point Touchscreen with Serial controller
-TPC
Projected Capacitive 10-point multi-touch + USB controller
** Product dimension will be changed if multi-touch is applied. Please ask for details.
Optional DC Input Power
-DC12 Change to 12V DC Power
-DC24 Change to 24V DC Power
-DC48 Change to 48V DC Power
-DC110
Change to 110V DC Power
-DC125
Change to 125V DC Power
-DC250
Change to 250V DC Power
Optional Locakable Jack
-MD MIL-type Lockable DC Power jack, Male
-MA MIL-type Lockable VGA jack, Male
-LD Lockable DC Power jack, Male
-LS Lockable USB jack for touch screen

Back to top


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.