Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source

   Products

   Rackmount LCD Monitor
  
     Screen Resolution
        3840 x 2160 / 4K
        1920 x 1200 / Ultra High
        1920 x 1080 / HD 1080p
        1600 x 1200
        1440 x 900
        1280 x 1024
        1152 x 900
        1024 x 768
        Others

    Features
        Military Display
        Rack U / Height
        Outdoor High Brightness /
        Sunlight Readable

        Quad Screen Monitor
        Tilting Monitor
        SUN Solaris Monitor
        Touch Screen Monitor



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Server & Barebone

   JBOD & JBOF

   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy



4U / 6U / 7U / 8U/ 9U Rack Display
Model LCD8U19-01
 
              


                 *** Model discontinued. Learn more about the Replacement LCDR8U19-12   ***



                           8U Panel Mount 19" TFT LCD Monitor with Lexan
           

Made in U.S.A.
                                                                          
                                                             
                                         

 A 19" TFT LCD display featuring high contrast and wide viewing angles
while occupying only 2.5" of rack depth

Dimensions 19.0" (W) x 14.0" (H) x 2.5" (D)
Display Type 19"  viewable, TFT active matrix LCD.
Resolution 1280 x 1024 maximun, 16M colors.
Frequency Horizontal: 24-93 KHz (Analog), 24-83 KHz (Digital).
Vertical: 55-85 Hz.
Response Time 25 ms (typ).
Brightness 250 nits typical
Contrast Ratio 600:1 typical
Viewing Angle Horizontal: +85 / -85 degrees
Vertical: +85 / -85 degrees
Input Signal (VGA) Analog RGB, TTL H & V Sync.
(Digital) DVI-D (TMDS).
Video Connector Analog: 15 pin mini HD D-sub.
Digital: 24 pin DVI-D.
On-Screen Controls Brightness, Contrast, Position (Vert.  & Horiz.), Auto Adjust, Input Select, Scaling, Color Temp., Reset.
Plug & Play DDC1 and DDC2B
Power AC Input 100-240VAC
Frequency 50/60 Hz
Power Consumption 60 Watts Maximum
Environment Temperature Operating:0 to 50 degrees C
Humidity Operating: 10% to 85% non-condensing

Features : 

- 19" Active Matrix TFT LCD display.
- High contrast and wide viewing angle.
- Display surface protected by a LEXAN shield.
- Only 2.5" deep allows mounting in confined spaces.
- DVI-D digital input in addition to standard VGA input.
- Plugs directly into a standard VGA card.
- Video and power cables provided


Ordering  information 
Part Number  Description
LCDR8U19-01-bk  8U Rackmount 19" TFT LCD Monitor , black
LCDR8U19-01-lg  8U Rackmount 19" TFT LCD Monitor , light gray
 


Toll Free : 1-888-865-6888 Fax : 510-226-8968 Email : Sales@RackmountMart.com

                     

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.