|
21 Inch Rackmount Monitor
Model LCDR8U21-02
8U Rackmount
21" Wide Format Monitor with speakers for
24" Wide Rack ( Made in U.S.A.)
The
LCDR8U21-02 rack mountable 21" TFT monitor fits 24"
wide rack and provides a high
contrast, wide viewing angle display in a minimal rack depth. The display connects directly to a
standard video output via a 15-pin VGA connector and does not
require any additional drivers or proprietary interface adapters.
Also included are connections to DVI-D digital video devices,
S-video and composite video and audio inputs. The display features
PIP (Picture-In-Picture) and PBP (Picture-By-Picture) display
modes.
|
Dimensions |
24" (W) x 14.0" (H) x 2.8" (D) |
|
Weight |
17.5 pounds |
|
Display Type |
21" viewable, a-si
LCD TV/ Monitor |
|
Resolution |
1680 x 1050 maximum, 16.7 M colors. |
|
Frequency |
Horizontal: 30-81 KHz
Vertical: 56-75 Hz. |
|
Response Time |
8ms (G to G). |
|
Brightness |
300 nits. |
|
Contrast Ratio |
1000:1. |
|
Viewing Angle |
Horizontal: 178 degrees
Vertical: 178 degrees |
|
Input Video Signal |
Analog RGB,DVI Digital Link, TDMS, S-video,
Composite, Component, |
|
Video Connector |
15 pin mini HD D-sub,24 pin DVI-D, CVBS,S-video,
Component video (Pr,Pb,Y). |
|
Sync Type |
Separate H/V, Composite H/V, SOG. |
|
On-Screen Controls |
Brightness, Contrast, Position (Vert. &
Horiz.), Auto Adjust, Input Select, Scaling, Color Temp.,
Reset. |
|
Power |
AC Input |
100-240VAC |
|
Frequency |
50/60 Hz |
|
Power Consumption |
75 Watts Maximum |
|
Environment |
Temperature |
Operating:10 to 40 degrees C |
|
Humidity |
Operating: 10% to 80% non-condensing |
|
|
|
Ordering
Information
| Part
Number |
Description |
| LCDR8U21-02-b |
8U
Rackmount 21" Wide Format LCD Monitor , black |
| LCDR8U21-02-b-lex |
8U
Rackmount 21" Wide Format LCD Monitor , with Lexan Shield
protection at display , black |
Toll Free : 1-888-865-6888 Fax : 510-226-8968 Email : sales@RackmountMart.com
Home
| Buy Online |
About
Us | Contact
Us | Site
Map
Product images may
be generic and may not reflect actual item purchased.
Synergy Global Inc is not responsible for any typographical errors.
Specifications subject to change without notice. Legal.
|