Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source

   Products

   Rackmount LCD Monitor
  
     Military-Grade &Rugged
     Monitor by Screen Size

       24" ~ 27"
       21"
       20"
       19"
       17"
       12" ~ 15"
       9" ~ 10.4""


    Features
      - Screen Size
      - Rack Height (U)
      - Touch Screen
      - Display Resolution
      - High Brightness /
        Sunlight Readable

      - Quad Screen Monitor
      - Tilting / Flip-Down Monitor
      - TAA Compliant
      - SUN Solaris Compatible


   Rackmount LCD KVM Console

   Rackmount Monitor Drawer

   Industrial LCD Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Server Rack / Server Cabinet

   Rack PDU / Power Distribution

   23" Rack & Accessories

   Portable Rack Case

   Wall Mount Cabinet

   Wall Mount Rack

   Power Supply

   Accessories





    Military-Grade & Rugged Rackmount Monitors by Screen Size

        24" ~27" LCD Panel
Part Number Resolution Contrast Ratio / Brightness Viewing Angle Features Options
MILR11U27-01
2560 x 1440  1,000:1 /
 350 nits
178º (H) 178º (V) - 11U 27" Rugged Military-Grade Display
- Optional Mil-Spec :
- Environmental: MIL-STD-810,DO-160
- EMI/EMC 9: MIL-STD-461/462
- Panel construction & lighting:
   MIL-P-7788
- Power: MIL-STD-704,MIL-STD-1275
- Shock: MIL S 901D
- Vibration: MIL STD 167
- TAA Compliant
- Download Draweing
- MIL Connector
- M12 Connector
- Plastic IP66 water resistance
   connector
- Touch Screen
 
MILR10U24-01
1920 x 1200  1,000:1 /
 300 nits
178º (H) 178º (V) - 10U 24" Rugged Military-Grade Display
- MIL-STD-810G /  MIL-STD-461F
- Optional Mil-Spec :
- Environmental: MIL-STD-810,DO-160
- EMI/EMC 9: MIL-STD-461/462
- Panel construction & lighting:
   MIL-P-7788
- Power: MIL-STD-704,MIL-STD-1275
- Shock: MIL S 901D
- Vibration: MIL STD 167
- TAA Compliant
- Download Drawing
- MIL Connector
- M12 Connector
- Plastic IP66 water resistance
   connector
- Touch Screen
        21" LCD Panel
MILR10U21-01
2048 x 1536  1200:1 /
 800 nits
178º (H) 178º (V) - 10U 21" Rugged Military Display
- Optional Mil-Spec:
- Environmental: MIL-STD-810,DO-160
- EMI/EMC 9: MIL-STD-461/462
- Panel construction & lighting:
   MIL-P-7788
- Power: MIL-STD-704,MIL-STD-1275
- Shock: MIL S 901D
- Vibration: MIL STD 167
- TAA Compliant
- Download Drawing
- MIL Connector
- M12 Connector
- Plastic IP66 water resistance
   connector
- Touch Screen
        20" LCD Panel
Part Number Resolution Contrast Ratio / Brightness Viewing Angle Features Options
MILR9U20-01-AR
1600 x 1200  1,000:1 /
 300 nits
88-88 (H) /88-88 (V) -9U 20" Military Display
- MIL-STD-810G
- Method 501/502 , Procedure II
- Method 501/502 , Procedure I
- Method 507.5-7
- Method 514.6C-3 Procedure I
- Method 516.6
- Method 500.5, Procedure II
- MIL-STD-810F
- Method 510.5, Procedure I
- MIL-STD-461E
- TAA Compliant
- Download Drawing
- Vandal Proof Glass
- Touchscreen
- RS232 Remote Control Cable
- Power Input Cable
        19" LCD Panel                                                                       
Part Number Resolution Contrast Ratio / Brightness Viewing Angle Features Options
MILR9U19-01
1280 x 1024  800:1 /
 250 nits
170º (H) 160º (V) - 9U 19" Rugged Military Display
- Optional Mil-Spec :
- Environmental: MIL-STD-810, DO-160
- EMI/EMC 9: MIL-STD-461/462
- Panel construction & lighting:
   MIL-P-7788
- Power: MIL-STD-704,
   MIL-STD-1275
- Shock – MIL S 901D
- Vibration – MIL STD 167
- TAA Compliant
- Download Drawing
- MIL Connector
- M12 Connector
- Plastic IP66 water resistance
   connector
- Touch Screen
        17" LCD Panel                                                                       
Part Number Resolution Contrast Ratio / Brightness Viewing Angle Features Options
MILR9U17-01
1280 x 1024  800:1 /
 250 nits
170º (H) 160º (V) - 9U 17" Military Display
- Optional Mil-Spec :
- Environmental: MIL-STD-810,DO-160
- EMI/EMC 9: MIL-STD-461/462
- Panel construction & lighting:
   MIL-P-7788
- Power: MIL-STD-704, MIL-STD-1275
- Shock – MIL S 901D
- Vibration – MIL STD 167
- TAA Compliant
- Download Drawing
- MIL Connector
- M12 Connector
- Plastic IP66 water resistance
   connector
- Touch Screen
        12" ~ 15" LCD Panel                                                                       
Part Number Resolution Contrast Ratio / Brightness Viewing Angle Features Options
MILR6U12-02
1024 x 768  550:1 /
 350 nits
160º (H) 140º (V) - 6U 12.1" Military Display
- Optional Mil-Spec :
- Environmental: MIL-STD-810,DO-160
- EMI/EMC 9: MIL-STD-461/462
- Panel construction & lighting:
   MIL-P-7788
- Power: MIL-STD-704, MIL-STD-1275
- Shock – MIL S 901D
- Vibration – MIL STD 167
- TAA Compliant
- Download Drawing
- MIL Connector
- M12 Connector
- Plastic IP66 water resistance
   connector
- Touch Screen
        9" ~10.4" LCD Panel                                                                       
Part Number Resolution Contrast Ratio / Brightness Viewing Angle Features Options
MILR5U10-01
800 x 600  600:1 /
 350 nits
140º (H) 120º (V) - 5U 10.4 " Military Display
- Optional Mil-Spec :
- Environmental: MIL-STD-810,DO-160
- EMI/EMC 9: MIL-STD-461/462
- Panel construction & lighting:
   MIL-P-7788
- Power: MIL-STD-704,MIL-STD-1275
- Shock: MIL S 901D
- Vibration: MIL STD 167
- TAA Compliant
- Download Drawing
- MIL Connector
- M12 Connector
- Plastic IP66 water resistance
   connector
- Touch Screen





Home   |  Buy Online   |  Special Offers   |  Payment Options   |  Warranty   |  Return Policy   |    About Us  |    Contact Us    

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typo graphical errors. Specifications & prices subject to change without notice.  Legal.