Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source

   Products

   Rackmount LCD Monitor
  
     TAA Compliant Monitor
     by Screen Size

       24" ~ 27"
       23"
       22"
       21"
       20"
       19"
       18"
       17"
       12" ~ 15"
       9" ~ 10.4""
       7"


    Features
      - Screen Size
      - Rack Height (U)
      - Touch Screen
      - Display Resolution
      - High Brightness /
        Sunlight Readable

      - Military / Rugged Display
      - Quad Screen Monitor
      - Tilting / Flip-Down Monitor
      - TAA Compliant
      - SUN Solaris Compatible


   Rackmount LCD KVM Console

   Rackmount Monitor Drawer

   Industrial LCD Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Server Rack / Server Cabinet

   Rack PDU / Power Distribution

   23" Rack & Accessories

   Portable Rack Case

   Wall Mount Cabinet

   Wall Mount Rack

   Power Supply

   Accessories





    TAA-Compliant Rackmount Monitors

        24" ~27" LCD Panel
Part Number Resolution Contrast Ratio / Brightness Viewing Angle Features Options
MILR11U27-01
2560 x 1440  1,000:1 /
 350 nits
178º (H) 178º (V) - 11U 27" Rugged Military-Grade Display
- Optional Mil-Spec :
- Environmental: MIL-STD-810,DO-160
- EMI/EMC 9: MIL-STD-461/462
- Panel construction & lighting:
   MIL-P-7788
- Power: MIL-STD-704,MIL-STD-1275
- Shock: MIL S 901D
- Vibration: MIL STD 167
- TAA Compliant
- Download Draweing
- MIL Connector
- M12 Connector
- Plastic IP66 water resistance
   connector
- Touch Screen
 
MILR10U24-01
1920 x 1200  1,000:1 /
 300 nits
178º (H) 178º (V) - 10U 24" Rugged Military-Grade Display
- MIL-STD-810G /  MIL-STD-461F
- Optional Mil-Spec :
- Environmental: MIL-STD-810,DO-160
- EMI/EMC 9: MIL-STD-461/462
- Panel construction & lighting:
   MIL-P-7788
- Power: MIL-STD-704,MIL-STD-1275
- Shock: MIL S 901D
- Vibration: MIL STD 167
- TAA Compliant
- Download Drawing
- MIL Connector
- M12 Connector
- Plastic IP66 water resistance
   connector
- Touch Screen
 
LCDR9U24-01

1920 x 1200

1000:1 /
300 nits
178 (H) / 178 (V) - 9U 24" Ultra-High Resolution
- 1920x1200, LED Backlight
- HDMI 1.3 + DVI + VGA video input
- PIP Sub-screen & PBP Dual-screen
   viewing efficiency
- TAA Compliant
-Audio input & output
-SDI
-Multi display OSD controller
-Touch Screen
-12V ~ 250 VDC
        23" LCD Panel
Part Number Resolution Contrast Ratio / Brightness Viewing Angle Features Options
LCDR9U23-01

3840 x 2160

1000:1 /
310 nits
178 (H) / 178 (V) - 9U Rack 23" 4K UHD Monitor
- 3840x2160 native resolution /
   Support 1920 x 1080 & 1920 x 1200
- DisplayPort 1.2 + HDMI 1.4
- PIP Sub-screen & PBP Dual-screen
   viewing efficiency
- TAA Compliant
- 3G / 12G SDI
-Multi display OSD controller
-Touch Screen
-12 ~ 250 VDC
 
LCDR8U23-03


1920 x 1080

1000:1 /
400 nits
178 (H) / 178 (V) - 8U 23" Widescreen Full HD Monitor
- LED Backlight
- VGA, HDMI & Display Port
- Made in USA of US and imported parts
- TAA Compliant
- Lexan Shield
 
LCDR8U23-02
1920 x 1080 1000:1 /
250 nits
178 (H) / 178 (V) -8U 23" Widescreen FHD 1080p Monitor
- For 24" Rack
- DVI-D digital input & VGA input
- Made in USA of US and imported parts
- TAA Compliant
- Lexan Shield
        22" LCD Panel
LCDR7U22-02

1920 x 1080

 1000:1 /
  250 nits
178 (H) / 178 (V) - 7U 21.5" Widescreen FHD LCD
- VGA & HDMI
- Made in USA of US and imported parts
- TAA Compliant
        21" LCD Panel
MILR10U21-01
2048 x 1536  1200:1 /
 800 nits
178º (H) 178º (V) - 10U 21" Rugged Military Display
- Optional Mil-Spec:
- Environmental: MIL-STD-810,DO-160
- EMI/EMC 9: MIL-STD-461/462
- Panel construction & lighting:
   MIL-P-7788
- Power: MIL-STD-704,MIL-STD-1275
- Shock: MIL S 901D
- Vibration: MIL STD 167
- TAA Compliant
- Download Drawing
- MIL Connector
- M12 Connector
- Plastic IP66 water resistance
   connector
- Touch Screen
 
LCDR9U21-01

1920 x 1080

1000:1 /
250 nits
178 (H) / 178 (V) - 9U 21" FHD Quad Display Monitor
- Quad Display ( HDMI 1.3 x 4 ) video input
- TAA Compliant
- NTSC or PAL
- 12V ~ 250 VDC
 
LCDR8U21-05
3840 x 2160 1000:1 /
600 nits
178° x 178° - 8U Rackmount 21.5" 4K UHD Monitor
- 3840x2160 native resolution /
   Support 1920 x 1080 & 1920 x 1200
- DP 1.2 + HDMI 1.4 + HDMI 2.0
- PIP Sub-screen & PBP Dual-screen
   viewing efficiency
- TAA Compliant
  • 12G / 4K60 / SD-SDI , 3G / HD / SD-SDI
  • Multi-display control
  • Touch screen
  • 12V ~ 125VDC
  • MIL-type / lockable connector
  •  
    LCDR8U21-04
    1920 x 1080 5000:1 /
    1000 nits
    178° x 178° - 8U rackmount 21.5" widescreen LCD
    - High brightness 1000 cd/m²
    - PIP & Picture by Picture viewing efficiency
    - TAA Compliant
  • 3G / HD / SD-SDI input
  • Multi-display control
  • Touch screen
  • 24V ~ 250VDC
  • MIL-type / lockable connector
  •  
    LCDR8U21-03
    1920 x 1080 1000:1 /
    250 nits
    170° x 160° - 8U rackmount 21.5" widescreen LCD
    - PIP & Picture by Picture viewing efficiency
    - TAA Compliant
  • HDMI / SDI
  • Multi-display control
  • Touchscreen
  • DC input power
  • MIL-type / lockable connector
  •         20" LCD Panel
    Part Number Resolution Contrast Ratio / Brightness Viewing Angle Features Options
    MILR9U20-01-AR
    1600 x 1200  1,000:1 /
     300 nits
    88-88 (H) /88-88 (V) -9U 20" Military Display
    - MIL-STD-810G
    - Method 501/502 , Procedure II
    - Method 501/502 , Procedure I
    - Method 507.5-7
    - Method 514.6C-3 Procedure I
    - Method 516.6
    - Method 500.5, Procedure II
    - MIL-STD-810F
    - Method 510.5, Procedure I
    - MIL-STD-461E
    - TAA Compliant
    - Download Drawing
    - Vandal Proof Glass
    - Touchscreen
    - RS232 Remote Control Cable
    - Power Input Cable
     
    LCDR9U20-02
    1152 x 900 800:1 / 300 nits 178º (H) / 178º (V) - 9U 20" rackmount LCD
    - Direct Support SUN native resolution
    - SUN & Solaris Compatible
    - TAA Compliant
  • Touch screen
  • Multi-display control
  • HDMI, SDI, Audio
  • Protective Glass
  • 12V ~ 250VDC
  • MIL-type or lockable connector
  •  
    LCDR9U20-01

    1600 x 1200

     800:1 /  300 nits 178 (H) / 178 (V) - 9U 20" Industrial Grade LG LCD
    - Great for CCTV Security and industrial
       control
    - TAA Compliant
  • Video inputs
  • Touch screen
  • NEMA 4 & IP65 for front protection
  • 12V~125VDC
  • MIL-type connector
  •  
    LCDR8U20-11
    1152 x 900 800:1 /
    300 nits
    178º(H) / 178º(V) - 8U 20" Industrial Grade LG LCD
    - Space Saving
    - Direct Support SUN native resolution
    - SUN & Solaris Compatible
    - TAA Compliant
  • Touch screen
  • Multi-display control
  • HDMI, SDI, Audio
  • Protective Glass
  • 12V,~125V DC
  • MIL-type or lockable connector
  •  
    LCDR8U20-09

    1600 x 1200

    800:1 /
    300 nits
    178º(H) / 178º(V) - 8U 20" Industrial Grade LG LCD
    - Space Saving
    - VGA & HDMI
    - TAA Compliant
  • Touch screen
  • Multi-display control
  • BNC or RCA
  • HDMI
  • Protective Glass
  • 12V,~ 250 VDC
  • MIL-type or lockable connector
  •         19" LCD Panel                                                                       
    Part Number Resolution Contrast Ratio / Brightness Viewing Angle Features Options
    LCDR9U19-H04
    1280 x 1024 1000:1 /
    1,000 nits
    178º(H) / 178º(V) - 9U 19" Sunlight Readable Display
    - LED-enhanced Backlighting
    - TAA Compliant
  • Touch Screen
  • DC Power
  • SV, AV, AV Looping, TV
  • Higher Brightness
  • Automatic Dimming
  • Light Sensor / Motion Sensor
  •  
    LCDR9U19-H03
    1280 x 1024 1000:1 /
    1000 nits
    85º(H) / 85º(V) - 9U 19" Sunlight Readable Display
    - Integration of light management films
    - Thermal Management Design
    - IP20 Rated
    - Anti-Reflective Protective Window
    - Made in the USA
    - TAA Compliant
  • Touch Screen
  • 12VDC, 24VDC or 9-36VDC
  • NEMA 4X (IP66) Rated Gasket-Sealed
  • Impact Resistant Protective Windows
  • Automatic Dimming Sensor
  •  
    MILR9U19-01
    1280 x 1024  800:1 /
     250 nits
    170º (H) 160º (V) - 9U 19" Rugged Military Display
    - Optional Mil-Spec :
    - Environmental: MIL-STD-810, DO-160
    - EMI/EMC 9: MIL-STD-461/462
    - Panel construction & lighting:
       MIL-P-7788
    - Power: MIL-STD-704,
       MIL-STD-1275
    - Shock – MIL S 901D
    - Vibration – MIL STD 167
    - TAA Compliant
    - Download Drawing
    - MIL Connector
    - M12 Connector
    - Plastic IP66 water resistance
       connector
    - Touch Screen
     
    LCDR9U19-02

    1280 x 1024

    1000:1 /
    250 nits
    160 (H) / 160 (V) - 9U 19" Industrial Grade 4:3 LCD
    - QUAD Display
    - AV+ BNC + VGA, Alarm I/O
    - TAA Compliant
  • 12V, 24V, 48V, 125V , 250V DC power
  •  
    LCDR8U19-13
        

     

    1280 x 1024

    1000:1 / 350 nits typ 170º (H) / 160º (V) - 8U 19" Tiltable Monitor
    - BNC Video 2 In / 2 Out, S-Video 1 In,
       HDMI 1 In, VGA 1 In, Audio 1 In,
      PC Stereo 1 In

    - 3D Motion Adaptive De-interlace
    - 1W x 2 Built-In Speakers
    - Remote Control
    - TAA Compliant
    - Mounts
     
    LCDR8U19-12

    1280 x 1024

     1000:1 /
    250 nits
    178 (H) / 178 (V) - 8U 19 " TFT LCD Monitor
    - HDMI input & VGA input
    - Wide H/V viewing angles
    - HDCP compliant
    - Made in USA of US and imported parts
    - TAA Compliant
    - Lexan Shield
     
    LCDR8U19-09

    1440 x 900

    1000:1 /
    250 nits
    160 (H) / 160 (V) - 8U 19" Widescreen LCD
    - QUAD Display
    - QD ( Composite BNC x 4 ) + VGA
    - TAA Compliant
  • 12V ~ 250VDC power
  •  
      For 24" Wide Rack
    LCDR8U19-07

     

    1280 x 1024

    1000:1 /
    250 nits
    178 (H) / 178 (V) - 8U 19" LCD Panel
    - For 24" Wide Rack

    - DVI-D input & VGA input
    - Made in USA of US and imported parts
    - TAA Compliant
    - Lexan Shield
     
    LCDR8U19-04

    1280 x 1024

    1000:1 /
    1000 nits
    160 (H) / 160 (V) - 8U 19" Monitor
    - Low power consumption
    - High brightness 1,000 nits
    -TAA Compliant
  • SDI input
  • BNC / RCA + S-Video
  • HDMI
  • Touch screen
  • 12V /24V/ 48V DC input
  • MD / MA / LD / LS
  • Multi-display control
  •  
    LCDR8U19-03
    1152 x 900 1000:1 /
    250 nits
    160 (H) / 160 (V) - 8U 19" rackmount LCD
    - Direct Support SUN native resolution
    - SUN & Solaris Compatible
    - Ideal for CCTV security & industrial control
    - TAA Compliant
  • 125V, 110V , 48V, 24V or 12VDC power
  •  
    LCDR8U19-02

    1280 x 1024

    1000:1 /
    250 nits
    170 (H) / 160 (V) - 8U 19" Industrial Grade Monitor
    - VGA & HDMI
    - TAA Compliant
  • SDI input
  • Multi-display control
  • Touch screen
  • S-Video + BNC or RCA
  • DVI
  • 12V,24V,48V,110V ~125V , 250VDC
  •  
    LCDR7U19-12
    3840 x 2160 1000:1 /
    1,000 nits
    170° x 170° - 7U 18.5" High Brightness 4K UHD Monitor
    - 3840x2160 native resolution /
      Support 1920 x 1080 & 1920 x 1200
    - DP 1.2 + HDMI 1.4 + HDMI 2.0 video input
    - PIP Sub-screen & PBP Dual-screen
      viewing efficiency
    - TAA Compliant
  • 12G / 4K60 / SD-SDI , 3G / HD / SD-SDI
  • Multi-display control
  • Touch screen
  • 125V, 110V, 48V 24V & 12V DC power
  • MIL-type / lockable connector
  •  
    LCDR7U19-11
    3840 x 2160 1000:1 /
    300 nits
    170° x 170° - 7U Rackmount 18.5" 4K UHD Monitor
    - 3840x2160 native resolution /
      Support 1920 x 1080 & 1920 x 1200
    - DP 1.2 + HDMI 1.4 + HDMI 2.0 video input
    - PIP Sub-screen & PBP Dual-screen
      viewing efficiency
    - TAA Compliant
  • 12G / 4K60 / SD-SDI , 3G / HD / SD-SDI
  • Multi-display control
  • Touch screen
  • 125V, 110V, 48V 24V & 12V DC power
  • MIL-type / lockable connector
  •  
    LCDR7U19-10
    1920 x 1200 1000:1 /
    300 nits
    89/89/
    89/89
    - 7U rackmount 18" widescreen LCD
    - 1920 x 1200 WUXGA native resolution
    - Support Full HD with 1080p resolution
    - PIP Sub-screen & PBP Dual-screen
      viewing efficiency
    - TAA Compliant
  • SDI, DVI, BNC & Audio
  • Multi-display control
  • Protective Glass & Touch Screen
  • 250V, 125V , 110V , 48V, 24V or
       12V DC input
  • MIL-type /Lockable connector
  •  
    LCDR7U19-09

    1920 x 1080

     1000:1 /
     1,000 nits
    89/89/
    89/89
    - 7U rackmount 19" widescreen LCD
    - Support Full HD 1920x1080, 1080p
    - High brightness 1,000 nits
    - Ideal for CCTV security & industrial control
    - Modern touch controls
    - TAA Compliant
  • SDI input
  • Multi-display control
  • Touch screen
  • DisplayPort, HDMI,Audio
  • DC power input
  • MIL-type / lockable connector
  •  
    LCDR7U19-08

    1920 x 1080

     1000:1 /
     350 nits
    89/89/
    89/89
    - 7U rackmount 19" widescreen LCD
    - Support Full HD 1920x1080, 1080p
    - Ideal for CCTV security & industrial control
    - Modern touch controls
    - TAA Compliant
  • SDI input
  • Multi-display control
  • Touch screen
  • DisplayPort, HDMI,Audio
  • DC power input
  • MIL-type / lockable connector
  •  
    LCDR7U19-07

    1440 x 900

      1000:1 /
      250 nits
    170 (H) / 160 (V) - 7U 19" Widescreen LCD
    - Fast 5 ms response time
    - DVI-D input & VGA input
    - Made in USA of US and imported parts
    - TAA Compliant
    - Lexan Shield
     
    LCDR7U19-03
    1440 x 900 1000:1 /
    1,000 nits
    160º(H) / 160º(V) - 7U Rackmount 19" widescreen LCD
    - High brightness 1,000 nits
    - TAA Compliant
  • SDI Broadcast-grade input
  • Multi-display control
  • 19" Touchscreen
  • S-Video + Composite or Audio input
  • HDMI or DVI-D
  • 250V,110V~125V, 48V, 24V or 12V DC power
  •  
    LCDR7U19-02 1440 x 900 1000:1 / 250 nits 160º(H) / 160º(V) - 7U rackmount 19" widescreen LCD
    - 1440 x 900 high resolution
    - Ideal for CCTV security & industrial control
    - TAA Compliant
  • SDI Broadcast-grade input
  • Multi-display control
  • Touchscreen
  • S-Video + Composite Video
  • HDMI or DVI-D
  • 250V,110V~125V, 48V, 24V or 12VDC power
  • MIL-type or lockable connector
  •         17" LCD Panel                                                                       
    Part Number Resolution Contrast Ratio / Brightness Viewing Angle Features Options
    MILR9U17-01
    1280 x 1024  800:1 /
     250 nits
    170º (H) 160º (V) - 9U 17" Military Display
    - Optional Mil-Spec :
    - Environmental: MIL-STD-810,DO-160
    - EMI/EMC 9: MIL-STD-461/462
    - Panel construction & lighting:
       MIL-P-7788
    - Power: MIL-STD-704, MIL-STD-1275
    - Shock – MIL S 901D
    - Vibration – MIL STD 167
    - TAA Compliant
    - Download Drawing
    - MIL Connector
    - M12 Connector
    - Plastic IP66 water resistance
       connector
    - Touch Screen
     
    LCDR8U17-06

     

    1280 x 1024

    1000:1 / 250 nits typ 170º (H) / 160º (V) - 8U 19" SXGA Monitor
    - BNC Video 2 In / 2 Out, S-Video 1 In,
      HDMI 1 In, VGA 1 In, Audio 1 In,
      PC Stereo 1 In

    - 3D Motion Adaptive De-interlace
    - 1W x 2 Built-In Speakers
    - 8U Tiltable Rack Mount LCD
    - TAA Compliant
    - Mounts
     
    LCDR7U17-09
       

    1280 x 1024

      1000:1 /
      250 nits
    170 (H) / 160 (V) - 7U 17” TFT LCD display
    - 1000:1 Static contrast ratio
    - Fast video response time provides sharp
      text and crisp motion.
    - Made in USA of US and imported parts
    - TAA Compliant
    - Lexan Shield  
    - Touch screen
     
    LCDR7U17-04

    1280 x 1024

    1000:1 /
    1,000 nits
    170 (H) / 160 (V) - 7U 17" SXGA Monitor
    - High Brightness 1000 nits
    - LED-backlit
    - Ideal for CCTV security & industrial control
    - TAA Compliant
  • Multi-display control
  • Touchscreen
  • S-Video + Composite (BNC)
  • HDMI or DVI-D
  • 12V ~250VDC power
  • MIL-type or lockable connector
  •  
    LCDR7U17-03
    1152 x 900 1000:1 /
    250 nits
    160 (H) / 160 (V) - 7U 17" rackmount LCD
    - Direct Support SUN native resolution
    - SUN & Solaris Compatible
    - Ideal for CCTV security & industrial control
    - TAA Compliant
  • 12V ~ 125VDC power
  •  
    LCDR7U17-02

     

    1280 x 1024

     1000:1 /
     250 nits
    160 (H) / 160 (V) - 17" Industrial LCD
    - 7U in height
    - Great for CCTV Security and industrial
      control
    - TAA Compliant
  • 3G / HD / SD-SDI input
  • Multi-display control
  • Touch screen
  • Composite Video
  • Speakers / DVI-D
  • 12V-250V DC power
  • MIL-type connector
  •  
    LCDR6U17-05

    1920 x 1080

     600:1 /
      400 nits
    160 (H) / 140 (V) - 17.3" FHD Monitor
    - TFT Active Matrix LCD
    - 6U High
    - 37/3 ms Typ (Tr/Td) Response time
    - Display Port (DP)/ HDMI / VGA
    - Made in USA of US and imported parts
    - TAA Compliant
    - N/A
     
    LCDR6U17-04

    3840 x 2160

    1000:1 /
    300 nits
    178 (H) / 178 (V) - 6U Rack 17" 4K UHD Rack Monitor
    - 3840 x 2160 native resolution /
      Support 1920 x 1080 & 1920 x 1200
    - DisplayPort 1.2 + HDMI 1.4
    - PIP Sub-screen & PBP Dual-screen
       viewing efficiency
    - Built-in dual stereo speakers
    - TAA Compliant
    - HDMI 2.0 Video Input
    - SDI
    -Multi display OSD controller
    -Touch Screen
    -250V , 125V , 110V 48V, 24V or
      12V DC Power Input
     
    LCDR6U17-03
        


    1920 x 1080

     600:1 /
     1000 nits
    160° x 140° - 6U rackmount 17" widescreen LCD
    - Support Full HD 1920x1080, 1080p
    - Green LED-backlit panel
    - High Brightness 1,000 nits
    - TAA Compliant
  • SDI input
  • Multi-display control
  • Touch screen
  • DC input power
  • MIL-type
  • HDMI or Audio input
  •  
    LCDR6U17-02

    1920 x 1080

     600:1 /
     400 nits
    160° x 140° - 6U rackmount 17" widescreen LCD
    - Support Full HD 1920x1080, 1080p
    - Ideal for CCTV security & industrial control
    - TAA Compliant
  • SDI input
  • Multi-display control
  • Touch screen
  • DP,, HDMI,Audio
  • DC power input
  • MIL-type connector
  •  
    LCDR6U17-01
    1920 x 1200 800:1 /
    300 nits
    89/89/
    89/89
    - 6U rackmount 16.2" widescreen LCD
    - 1920 x 1200 native Ultra High resolution
    - Support Full HD with 1080p resolution
    - PIP & Picture by Picture viewing efficiency
    - Green LED-backlit panel
    - HDMI, DVI-D, VGA
    - TAA Compliant
  • SDI input & Audio
  • Multi-display control
  • Protective Glass & Touch Screen
  • 250V, 125V , 110V , 48V, 24V or 12VDC
  • MIL-typeconnector
  •         12" ~ 15" LCD Panel                                                                       
    Part Number Resolution Contrast Ratio / Brightness Viewing Angle Features Options
    MILR6U12-02
    1024 x 768  550:1 /
     350 nits
    160º (H) 140º (V) - 6U 12.1" Military Display
    - Optional Mil-Spec :
    - Environmental: MIL-STD-810,DO-160
    - EMI/EMC 9: MIL-STD-461/462
    - Panel construction & lighting:
       MIL-P-7788
    - Power: MIL-STD-704, MIL-STD-1275
    - Shock – MIL S 901D
    - Vibration – MIL STD 167
    - TAA Compliant
    - Download Drawing
    - MIL Connector
    - M12 Connector
    - Plastic IP66 water resistance
       connector
    - Touch Screen
     
    LCDR6U15-04
    1024 x 768  700:1 /
     300 nits
    160º(H) / 160º(V) -Industrial Metal Cabinet, Chrome Handle
    -BNC Video 1 In / 1 Out, VGA 1 In, HDMI 1 In,
      Audio 1 In, PC Stereo 1 In

    -2D Comb Filter
    -1W x 2 Built-In Speakers
    -6U 15" Tiltable Rack Mount Display
    -TAA Compliant
    - Wall mounts
    - Ceiling mount
     
    LCDR6U15-01
     
    1024 x 768  700:1 /
     250 nits
    160 (H) / 130 (V) - 15" LCD Panel
    - 6U in height
    - Styled 6mm aluminum front panel
    - Lower power consumption
    - All mounting hardware included

    - TAA Compliant
    - Touch Screen
    - 12V/24V/48 VDC power
            9" ~10.4" LCD Panel                                                                       
    Part Number Resolution Contrast Ratio / Brightness Viewing Angle Features Options
    MILR5U10-01
    800 x 600  600:1 /
     350 nits
    140º (H) 120º (V) - 5U 10.4 " Military Display
    - Optional Mil-Spec :
    - Environmental: MIL-STD-810,DO-160
    - EMI/EMC 9: MIL-STD-461/462
    - Panel construction & lighting:
       MIL-P-7788
    - Power: MIL-STD-704,MIL-STD-1275
    - Shock: MIL S 901D
    - Vibration: MIL STD 167
    - TAA Compliant
    - Download Drawing
    - MIL Connector
    - M12 Connector
    - Plastic IP66 water resistance
       connector
    - Touch Screen
     
    LCDR5U10-05-dual
      

     

    1024 x 768

     1,400:1 /
    400 nits
    176º (H) / 176º (V) - 10.4" TFT LCD w/ LED Backlight Panels
    - 5U in height
    - Both monitors feature ARGB
      (Analog RGB) and speaker
    - TAA Compliant
    - Composite Video inputs
    - DVI
     
    LCDR5U10-03
     

     

    1024 x 768

     500:1 /
    350 nits
    178 (H) / 178 (V) - 10.4" TFT LCD Panels
    - 5U in height
    - Wth built-in speakers
    - Made in USA of US and imported parts
    - TAA Compliant
    - Lexan Shield Protection
    - Composite Video
     
    LCDR5U09-01
        

     

    1024 x 768

     500:1 /
    350 nits
    130º (H) / 140º (V) - Industrial Metal Cabinet, LED Dual Display
    - BNC Video 2(4) In / 2(4) Out,
      S-Video 1(2) In, HDMI In 1(2), VGA 1(2) In,
      Audio 1(2) In, PC Stereo 1(2) In

    - 3D Motion Adaptive Deinterlacer
    - 5U Dual 9" Tiltable Rack Mount Monitor
    - TAA Compliant
    - Mounts
            7" LCD Panel                                                                       
    Part Number Resolution Contrast Ratio / Brightness Viewing Angle Features Options
    LCDR3U07-01
     

    1920 x 1200

    1200:1 /
    1000 nits
    160 (H) / 160 (V) -Dual 7" Display
    - 3U in height
    - High brightness 1,000 nits
    - Inputs: 12G-SDI, Tally, LAN, HDMI
    - Made in USA
    - TAA Compliant
    - N/A
     
     RM4019
          
    800 x480   / / - 4U High 7 inch widescreen
    - Installed in a 4U rackmount chassis
      with 1
    x 5.25" open, 3 x hot-swappable
       3.5" HDD tray / carrier 
    - With Keyboard and power supply
    -TAA Compliant
     - Touchscreen
     RM4018
    4U Rackmount Chassis with Touchscreen
      
    640 x 480   300 nits -0.05" SECC heavy-duty steel electroplate for chassis
    - 4U 7" Monitor
    - Designed the anti-vibration card clamp to
      keep the system stable and safety
    - Aluminum handles
    - With Touch Screen
    -TAA Compliant
     PS/2 ATX power supply





    Home   |  Buy Online   |  Special Offers   |  Payment Options   |  Warranty   |  Return Policy   |    About Us  |    Contact Us    

    Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typo graphical errors. Specifications & prices subject to change without notice.  Legal.