Products


   Rackmount KVM Console

   1U Rackmount KVM with
   Monitor

     Monitor Support
        Triple Monitor (3)
        Dual Monitor (2)
        Single Monitor (1)

     Screen Resolution
        3840 x 2160 / 4K
        1920 x 1200 / Ultra High
        1920 x 1080 / HD 1080p
        1600 x 1200
        1440 x 900
        1280 x 1024
        1152 x 900
        1024 x 768

     Features
        Military Grade
        Short Depth
        Outdoor High Brightness /
         Sunlight Readable

        Dual Slide / Dual Rail
        SUN Console

 
  2U Rackmount KVM with
  Monitor


  SUN Console



   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rackmount Cabinet /
   Server Rack


   Rack PDU

   Portable Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Power Supply

   Accessories

   23" Rack & Accessories


   Return Policy



1U Rackmount Monitor Keyboard Drawer with KVM Options
Model LCD1U19-32


NOVA 1U Rackmount 18" High Resolution 1920x1200 LED Monitor Keybaord Drawer
 Optional Cat6 KVM, HDMI KVM ( 2K KVM ) , DVI KVM, VAG Combo KVM, VGA USB KVM with USB Hub,
Multi-User KVM: 2 / 3 / 4 Simultaneous Users, Matrix KVM, IP KVM
TAA Compliant


1U 18" 1920 x 1200 Monitor KVM Console LCD1U19-32

 

    Features & Benefits
  • 1U 18" Industrial Grade Ultra High Resolution LCD Console
  • 1920 x 1200 WUXGA native resolution. Support Full HD with 1080p resolution
  • HDMI 1.4 + VGA Video Inputs
  • Short Depth design of 18.5"/470mm
  • Front panel with 2-point lock
  • TAA Compliant
    Options
  • Dual stereo speakers for HDMI
  • DP 1.0 + Speakers
  • DVI-D + Audio input & output + Speakers
  • 3G / HD / SD-SDI Broadcast-grade input
  • 2-post rack mounting option
  • Front USB hub port for device access
  • HDMI KVM / 2K KVM, DVI KVM, Combo KVM, USB KVM with USB Hub,
    Multi-User KVM: 2 / 3 / 4 Simultaneous Users, Matrix KVM, IP KVM
  • 250V , 125V , 110V , 48V, 24V or 12V DC power

                          LCD Screen
Display Size 18"
Panel Type Industrial Grade High Resolution Wide Screen TFT LCD

Resolutions

Maximum Resolution up to 1920 x 1200

Viewing Angle

89/89/89/89 degree

Contrast Ratio

1000 : 1

Brightness

300 cd/m2

MTBF (hrs)

15,000

Colors 16.7 M

Video input  

 VGA + HDMI 1.4
Keyboard & Pointing Device

Model n / b

Standard Windows Keyboard  with/ Numeric Keypad & Touchpad or Trackball

                          Power Supply
Input Auto-sensing 100 to 240VAC, 50 / 60Hz
                     Environmental
Temperature 0 to 55 Degree Celsius (Operation)
-20 to 60 Degree Celsius (Storage) 
Relative Humidity 10~90%, non condensing(Operation)
5~90%, non condensing(Storage)
Attitude 16,000 ft (Operating)
40,000 ft (Non-Operating)
Shock 10G peak acceleration  (11ms duration) 
Vibration 10~300Hz, 0.5G RMS random vibration
                          Mechanical
Product Dimension Single Console :
17.4W x 18.5D x 1.73H inch /
442W x 470D x 44H mm
Console with KVM :
17.4W x 23.2D x 1.73H inch /
442W x 590D x 44H mm
Product Weight Single Console : 26.4lbs
Console with KVM: 29lbs
                              Compiancel
  FCC, CE
CE / LVD & UKCA
REACH & RoHS3 / WEEE
TAA Compliant
 

 

 Datat Sheet
 User Manual for Single Consolel
 LCD1U19-32

Free Ground Shipping. Learn More.

Contact Us for Price


Optional KVM Switch Number of User Cascade Capacity Number of KVM Port Part Number Product Sheet &
User Manual for KVM Switch
Combo KVM / 1 User
Combo USB / PS2 KVM 1 Local User Up to 8 level 8 LCD1U19-32-8KVM-n ( touchpad) Product Sheet

User Manual
LCD1U19-32-8KVM-b ( trackball)
8 LCD1U19-32-8KVM-n-u ( touchpad)
LCD1U19-32-8KVM-b-u ( trackball)
16 LCD1U19-32-16KVM-n-u ( touchpad)
LCD1U19-32-16KVM-b-u ( trackball)
Combo KVM / 2 Users
Combo USB / PS2 KVM 1 Local User
+
1 Extended User
( Via Cat6 )
Up to 8 level 8 LCD1U19-32-8KVM2-n ( touchpad) Product Sheet

User Manual
LCD1U19-32-8KVM2-b( trackball)
16 LCD1U19-32-16KVM2-n ( touchpad)
LCD1U19-32-16KVM2-b ( trackball)
Combo USB / PS2 KVM 1 Local User
+
1 Network IP User
( IP KVM)
Up to 8 level 8 LCD1U19-32-8KVM2IP-n ( touchpad) Product Sheet

User Manual
LCD1U19-32-8KVM2IP-b( trackball)
16 LCD1U19-32-16KVM2IP-n ( touchpad)
LCD1U19-32-16KVM2IP-b ( trackball)
Cat6 KVM / 1 User
Cat6 KVM 1 Local User
Up to 8 level 8 LCD1U19-32-U8KVM-n ( touchpad) Product Sheet

User Manual
LCD1U19-32-U8KVM-b ( trackball)
16 LCD1U19-32-U16KVM-n ( touchpad)
LCD1U19-32-U16KVM-b ( trackball)
32 LCD1U19-32-U32KVM-n ( touchpad)
LCD1U19-32-U32KVM-b ( trackball)
Cat6 KVM / 2 Users
Cat6 KVM 1 Local User
+
1 Extended User
( Via Cat6 )
Up to 8 level 8 LCD1U19-32-U8KVM2-n ( touchpad) Product Sheet

User Manual
LCD1U19-32-U8KVM2-b ( trackball)
16 LCD1U19-32-U16KVM2-n ( touchpad)
LCD1U19-32-U16KVM2-b ( trackball)
32 LCD1U19-32-U32KVM2-n ( touchpad)
LCD1U19-32-U32KVM2-b ( trackball)
Cat6 KVM 1 Local User
+
1 Network IP User
( IP KVM)
Up to 8 level 8 LCD1U19-32-U8KVM2IP-n ( touchpad) Product Sheet
)
User Manual
LCD1U19-32-U8KVM2IP-b ( trackball)
16 LCD1U19-32-U16KVM2IP-n( touchpad)
LCD1U19-32-U16KVM2IP-b ( trackball)
32 LCD1U19-32-U32KVM2IP-n( touchpad)
LCD1U19-32-U32KVM2IP-b ( trackball)
HDMI KVM ( 2K KVM) / 1 User
HDMI KVM
/ 2K KVM
1 Local User
1 level 8 LCD1U19-32-8HD-n ( touchpad) Product Sheet
User Manual
LCD1U19-32-8HD-b ( trackball)
DVI KVM / 1 User
DVI KVM 1 Local User
1 level 12 LCD1U19-32-12DVI-n ( touchpad) Product Sheet
User Manual
LCD1U19-32-12DVI-b ( trackball)
VGA USB KVM with USB Hub / 1 User
USB KVM with USB Hub 1 Local User
1 level 8 LCD1U19-32-H8KVM-n ( touchpad) Product Sheet
User Manual
LCD1U19-32-H8KVM-b( trackball)
VGA USB KVM with USB Hub / 2 Users
USB KVM with USB Hub 1 Local User
+
1 Extended User
( Via Cat6 )
1 level 8 LCD1U19-32-H8KVM2-n ( touchpad) Product Sheet
User Manual
LCD1U19-32-H8KVM2-b ( trackball)
USB KVM with USB Hub 1 Local User
+
1 Network IP User
( IP KVM)
1 level 8 LCD1U19-32-H8KVM2IP-n ( touchpad) Product Sheet
User Manual
LCD1U19-32-H8KVM2IP-b( trackball)
Optional KVM Switch Number of User Cascade Capacity Number of KVM Port Part Number Product Sheet &
User Manual for KVM Switch
Matrix Combo KVM / 2 - 4 Users
Matrix VGA Combo KVM 1 Local User
+
1 Extended User
( Via Cat6 )
Up to 8 level 8 LCD1U19-32-M82-n( touchpad) Product Sheet
User Manual
LCD1U19-32-M82-b( trackball)
16 LCD1U19-32-M162-n ( touchpad)
LCD1U19-32-M162-b ( trackball)
1 Local User
+
2 Extended Users
( Via Cat6 )
Up to 8 level 8 LCD1U19-32-M83-n( touchpad)
LCD1U19-32-M83-b( trackball)
16 LCD1U19-32-M163-n ( touchpad)
LCD1U19-32-M163-b ( trackball)
1 Local User
+
3 Extended Users
( Via Cat6 )
Up to 8 level 8 LCD1U19-32-M84-n( touchpad)
LCD1U19-32-M84-b( trackball)
16 LCD1U19-32-M164-n ( touchpad)
LCD1U19-32-M164-b ( trackball)
Matrix VGA Combo KVM 1 Local User
+
1 Extended User
( Via Cat6 )
+
1 Network IP User
( IP KVM)
Up to 8 level 8 LCD1U19-32-M83IP-n( touchpad) Product Sheet
User Manual
LCD1U19-32-M83IP-b( trackball)
16 LCD1U19-32-M163IP-n ( touchpad)
LCD1U19-32-M163IP-b ( trackball)
1 Local User
+
2 Extended Users
( Via Cat6 )
+
1 Network IP User
( IP KVM)
Up to 8 level 8 LCD1U19-32-M84IP-n( touchpad)
LCD1U19-32-M84IP-b( trackball)
16 LCD1U19-32-M164IP-n ( touchpad)
LCD1U19-32-M164IP-b ( trackball)
1 Local User
+
1 Extended User
( Via Cat6 )
+
2 Network IP Users
( IP KVM)
Up to 8 level 8 LCD1U19-32-M84IP2-n( touchpad)
LCD1U19-32-M84IP2-b( trackball)
16 LCD1U19-32-M164IP2-n ( touchpad)
LCD1U19-32M164IP2-b ( trackball)

 Other Options

Part Number Description
Optional Keyboard & Pointing Devices
-Sn
Change Windows Keyboard to SUN keyboard with touchpad
-Sb
Change Windows Keyboard to SUN keyboard with trackball
Optional USB Port ( For Single Port Console Only)
-UH
Front USB Port ( * For Single Console Only )
Optional Video /Audio Inputs
-AU
2 x speaker for HDMI  
-SDI
3G-SDI + Speaker + VGA + HDMI  
-DVI DVI-D + Audio + Speaker + VGA + HDMI  
-DP
DP + Speaker + VGA + HDMI
 
Optional DC Power
-DC12
Change to 12V DC Power Input  
-DC24
Change to 24V DC Power Input  
-DC48
Change to 48V DC Power Input  
-DC110
Change to 110V DC Power Input  
-DC125
Change to 125V DC Power Input  
-DC250
Change to 250V DC Power Input  
Optional Dongle
LCD-A2001
VGA-USB Dongle
LCD-A2002
VGA-PS/2 Dongle
LCD-A2003
DVI-USB Dongle
LCD-A2004
HDMI -USB Dongle
LCD-A2005
DisplayPort -USB Dongle
LCD-A2006
USB-C / USB Dongle
Optional Cables
LCD-A3011 6-ft DVI-USB KVM cable
LCD-A3012 6-ft HDMI-USB KVM cable
LCD-A3004
6-ft DVI Console Cable
LCD-A3005
6-ft DVI KVM Cable
LCD-A3006
15-ft DVI KVM Cable
LCD-A3001
6-ft Combo PS/2 USB KVM Cable
LCD-A3002
10-ft Combo PS/2 USB KVM Cable
LCD-A3003
15-ft Combo PS/2 USB KVM Cable
LCD-A1014
6-ft USB 3-in-1 KVM Cable
LCD-A1015
10-ft USB 3-in-1 KVM Cable
LCD-A1016
15-ft USB 3-in-1 KVM Cable
LCD-A1019
6-ft Cascade Cable



Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.