Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source

   Products

   Rackmount LCD Monitor
  
     Screen Resolution
        3840 x 2160 / 4K
        1920 x 1200 / Ultra High
        1920 x 1080 / HD 1080p
        1600 x 1200
        1440 x 900
        1280 x 1024
        1152 x 900
        1024 x 768
        Others

    Features
        Military Display
        Rack U / Height
        Outdoor High Brightness /
        Sunlight Readable

        Quad Screen Monitor
        Tilting Monitor
        SUN Solaris Monitor
        Touch Screen Monitor



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Server & Barebone

   JBOD & JBOF

   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy


7U Rackmount 17" LCD Display Panel
Model LCDR7U17-06


SiriusView 7U Rackmount Tilting 4K Monitor
   

Panel: 17" 4K LCD panel

Display type

17.3"

Resolutions

3840x2160

Pixel Size (HxV)

0.0995 x 0.0995 mm

Contrast ratio

1000 : 1 typical

Brightness

400 cd/ m2 typical

Panel color

16.7 million display colors

Viewing angle

178 (Horiz.) / 178 (Vert.)

Back light

LED

LCD MTBF

30,000 hrs

Signal Input

Display- Port 1.4 ( 4K-60Hz ), 2 x HDMI 2.0 ( 4K-60Hz)

Power Supply

Standard IEC Type Power Cord with Internal Power
adapter, 100-240V AC Inpu
Weight 7 kgs / 15.2 lbs
Dimension 18.98 x 2.44 x 12.2 inch /
482 x 62 x 310 mm (Wx D x H)
Temperature 0 to 50 Degree Celsius (Operation)
Operating Humidity 5~95%, non-condensing
Shock 15G / Peak (11 ms)
Vibration 5 - 500 Hz / 1 Grms PTP

Safety Approval

FCC, CE,RoHS
  LCDR7U17-06

 

 Data Sheet
 User Manual
 Drawing

View Price


Features
  • 17.3 inch TFT LCD wide screen support 4K resolution 3840 x 2160
  • Support 1920 x 1080 & 1920 x 1200 resolution
  • Display-Port 1.4 x1 , HDMI 2.0 x 2
  • 90 ° tilt adjustment: 45°~ -45°(V)

Options

  • 9-36V DC power input
  • AR Hardness glass
  • Touchscreen

Gallery

   


Ordering Information
Part Number  Description
LCDR7U17-06
7U Rackmount 17" 4K Tilting Monitor

 

Back to top


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online   |   About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.